Shop All Air Drills
Steelman
1/2" Reversible Air Drill
Mfr # 1704
Zoro # G401768919
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steelman
- MFR # 1704
- Zoro # G401768919
- UPC # 99198017044
- Country of Origin Taiwan, Province of China
- Category Air Drills
Description
The STEELMAN 1704 is perfect for drilling, honing, reaming, and fastening. A thumb operated switch lets you easily reverse direction without removing your hand from the tool. Internally redirected exhaust vents back out the handle and away from your face and work project while also helping to reduce operating noise. The 1/2-inch keyed chuck can use a wide variety of bits and drivers to fulfil a wide range of roles. A removable side handle adds additional control and stability during use. Weighing in at 4.05 pounds and only 7-inches in length, this pneumatic tool delivers a free running speed of 800 RPM with a trigger style variable speed throttle letting you determine how much power you need. Operating on a mere 4 cubic feet per minute of 90 PSI compressed air delivered through a standard 1/4-inch NPT inlet and 3/8-inch air hose this tool is ideal for all your light to medium duty drilling tasks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive Female Extension Adapter (82804)
- MITUTOYO Rule, Steel, 18 In (182-241)
- OLD TIMER Knife Folding 2 Blade 2-3/4In (104OT)
- SURTEK Acrylic Cutter with Replaceable Blade (CUTA1)
- STEELMAN 3/8" 2 Gear Type Air Drill (1701)
- STEELMAN 3/8" Reversible Air Drill (1705)
- UNIVERSAL TOOL Aircraft Drill 6000 Rpm, UT8898-60 (UT8898-60)
- CHICAGO PNEUMATIC 1/4" Reversible Pistol Air Drill 2800 rpm (CP7300RQCC)
- CHICAGO PNEUMATIC 1/2" Reversible Pistol Air Drill 500 rpm (CP789HR)
- SPEEDAIRE Air Drill, Right Angle, 1/4 in.-28 (45YY27)
- DYNABRADE Air Drill, Industrial, In-Line, 1/4 In. (53037)
- Steelman Air Drills