Shop All Combination Wrench Sets
Steelman
12-Piece SAE 6-Point Combination Wrench Set
Mfr # 78535
Zoro # G501768758
product price: $77.35
/ea
Free Shipping & Returns
$77.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelman
- MFR # 78535
- Zoro # G501768758
- UPC # 99198785356
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Description
Work with the same quality tools as service technicians with the STEELMAN PRO 78535 . Constructed of heat treated chrome vanadium steel alloy these tools are guaranteed to meet or exceed ASME and ANSI torque standards to give you the long lasting durability you require from your tools. Size callouts are stamped into the steel both vertically and horizontally on both sides of each wrench to make identification easy. A mirror-polish chrome plating covers each wrench providing rust and corrosion resistance that is easily wiped clean when soiled. Open ends on these combo wrenches are angled 15-degrees to provide increased leverage and easier access to fasteners in tight places. Similarly, the box end has a 15-degree offset to provide your fingers with that little bit of extra clearance that they need as you work while the 6-point box grips fasteners on the sides to prevent rounding. Set includes the following standard sizes: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 11/16, 3/4, 13/16, 7/8, 15/16, and 1-inch. When the job is done the wrenches can be stored in the included ABS plastic storage rack that can either lay flat inside a toolbox drawer or be hung on a wall using the folding carrying handle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Carbon Brushes Set Of 2, 195007-0 (MKCB407)
- SPEEDAIRE Tool Balancer, For Tool 4-6 Lb, No Lock (5YAN8)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (Vari-Cut Turbo 10)
- DAYTON Electric Engraver, 1/16 in Collet Size, Corded, Max. 7,200 stroke/min, Includes Engraving Tip, Fixed (12T034)
- STEELMAN 16-Piece Metric 6-Point Combination Wrench Set (78331)
- STEELMAN 15-Piece Metric 6-Point Combination Wrench Set (78533)
- STEELMAN 13-Piece SAE 6-Point Combination Wrench Set (78348)
- STEELMAN 10-Piece SAE 6-Point Combination Wrench Set (78536)
- STEELMAN 10-Piece Metric 6-Point Combination Wrench Set (78534)
- SUNEX 7 Piece 1/2" Dr. Jumbo SAE Crowfoot Wrench Set (9720A)
- SUNEX WRENCH SET 4 PC SUPER JUMBO SAE COMBO (SU9604)
- Steelman Combination Wrench Sets