Shop All Impact Socket Extensions
Steelman
1/2" Drive x 6" Long Impact Extension Bar
Mfr # 78530
Zoro # G901768495
original price:
$10.89
8% off
new price: $9.99
/ea
Sold in multiples of 2 for $19.98
$19.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelman
- MFR # 78530
- Zoro # G901768495
- UPC # 99198785301
- Country of Origin Taiwan, Province of China
- Category Impact Socket Extensions
Description
Heavy-duty jobs call for heavy duty tools. The STEELMAN 78530 is made to give you the reach you need on those tough jobs that demand the most of you and your tools. This durable tool is forged from durable chrome vanadium steel to endure a lifetime of long use. This 6-inch extension gives you just that little bit of extra reach you need to reach recessed or hard-to-access fasteners with a pneumatic or electrically powered impact wrench. Made to be compatible with any heavy-duty 1/2-inch drive ratchet, torque wrench, adapter, and socket, this tool is here for the long haul with a rust and corrosion resistant black oxide protective coating. A spring loaded detent ball on the male end of the extension secures attached sockets and a ball detent recess on the female end holds the extension securely to a ratchet or other drive tool. Designed to meet or exceed ASME tool standards this extension is covered by a limited lifetime guarantee.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN IRWIN VISE-GRIP® 102L3 10R The Original„¢ 10" Straight Jaw Locking Plier (102L3)
- DRILL AMERICA 3/32" Tin Coated Jobber Length Drill Bit (DWDTN3/32)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 8 mm Tip, 4 13/16 in L (54TM39)
- JET Pneumatic R6 Cut-Off Tool (JAT-930)
- STEELMAN 1/2'' Drive M to 3/4'' Drive F Friction Ball Impact Adapter (79372)
- STEELMAN 3/4" Drive x 8" Long Impact Extension Bar (79377)
- STEELMAN 36" Swivel Impact 1/2" Drive Extension (79995)
- STEELMAN 13mm Swivel Head 3/8-Inch Drive, 9-Inch Extension Impact Socket (97893)
- STEELMAN 10mm Swivel Head 3/8-Inch Drive, 9-Inch Extension Impact Socket (97890)
- GREY PNEUMATIC 1/2" Drive Impact Socket, SAE, Chrome plated, 1.50" L (2118ET)
- PROTO 3/4" Drive Impact Socket Extension, SAE, Black Oxide, 7 in L (J07567)
- Steelman Impact Socket Extensions