Shop All Impact Sockets
Steelman
1/2" Drive Impact Socket black oxide
Mfr # 301160
Zoro # G0795958
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Material Heat Treated Carbon Steel
- Size 19mm x 21mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelman
- MFR # 301160
- Zoro # G0795958
- UPC # 099198011608
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Size | 19mm x 21mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Heat Treated Carbon Steel |
Item | Impact Socket |
Socket Type | Flip Impact |
Category Type | Impact Socket |
Finish | black oxide |
Tether Ready | No |
Product Type | Flip Impact Socket,19/21mm |
Description
Flip Impact Socket,19/21mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Combination Ratchet Wrench 29mm (30326)
- SUNEX Sunex Tools SX246 Pistol Grip Needle Scaler, 1/4" NPT, 3000 BPM, 19 Needles (SX246)
- WESTWARD Combination Wrench, Metric, 8mm Size (36A289)
- BETA 1/4" Drive, 110mm Hand Ratchet (009000905)
- STEELMAN 1" Drive x 27mm 6-Point Impact Socket (79306)
- STEELMAN 3/4" Drive Budd Wheel 41mm 6-Point Hex and 21mm 4-Point Square Combo Impact Socket (79330)
- STEELMAN 1" Drive x 7/8" 6-Point Impact Socket (79336)
- STEELMAN 1" Drive x 27mm 6-Point Deep Impact Socket (79289)
- STEELMAN 3/4" Drive x 27mm 6-Point Impact Socket (79250)
- STEELMAN 1'' Drive x 15/16'' 4-Point Square Budd Impact Socket (60556)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket 14 mm Size, Deep Socket, Black Oxide (8984)
- Steelman Impact Sockets