Shop All Impact Sockets
Steelman
1/2" Drive Impact Socket black oxide
Mfr # 301150
Zoro # G0795982
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Material Heat Treated Carbon Steel
- Size 3/4" x 13/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelman
- MFR # 301150
- Zoro # G0795982
- UPC # 099198011509
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Size | 3/4" x 13/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Heat Treated Carbon Steel |
Item | Impact Socket |
Socket Type | Flip Impact |
Finish | black oxide |
Category Type | Impact Socket |
Description
Flip Impact Socket, 3/4 In. x 13/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE BX/Flexible Conduit Cutter Blades, Metal, PK5 (1941-5)
- BON TOOL Bon 84-562 Sledge Hammer, 8 Lb, 34" Fiberglass Handle (84-562)
- S & W MANUFACTURING Ctrl Knob, Nose Hdle, SS, 1/2-20", 2" dia. (SAK-025B)
- GREAT NECK 1/4 x 6 Inch Slotted Square Shank Screwdriver (73023)
- STEELMAN 3/4" Drive Budd Wheel 41mm 6-Point Hex and 21mm 4-Point Square Combo Impact Socket (79330)
- STEELMAN 3/4" Drive x 27mm 6-Point Deep Impact Socket (79259)
- STEELMAN 1" Drive x 1-3/16" 6-Point Impact Socket (79338)
- STEELMAN 1" Drive x 1" 6-Point Impact Socket (79296)
- STEELMAN 3/4" Drive x 29mm 6-Point Deep Impact Socket (79282)
- STEELMAN 3/4" Drive x 36mm 6-Point Deep Impact Socket (79262)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 15/16 in Size, Standard Socket, Black Phosphate (49-66-6322)
- Steelman Impact Sockets