Shop All Impact Sockets
Steelman
1/2" Drive 6-Point Thin Wall 21mm x 21.5mm Impact Flip Socket
Mfr # 60230
Zoro # G001768579
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelman
- MFR # 60230
- Zoro # G001768579
- UPC # 99198602301
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Description
The STEELMAN 60230 1/2-Inch Drive 6-Point Thin-Wall Impact Flip Socket, 21mm x 21.5mm was designed to save you time by maximizing efficiency. This dual-ended, 6-point metric impact grade flip socket allows you to work on both 21mm and 21.5mm lug nuts and fasteners without having to constantly switch sockets. Made of durable and hardened chromoly steel which is then given a black phosphate protective coating, this socket is designed to meet or exceed 150% proof of torque under ASME tool performance testing standards. Fitting easily over an impact extension or onto an impact wrench's extended anvil, this socket's recessed edges provide the most accurate fit possible, gripping fasteners by the sides and not the edges which results in reduced slippage and rounding/fastener damage. In addition, the thin-walled design allows this socket to reach fasteners where there is less side clearance. Laser-etched size callouts make identification among other sockets easy. Whether you’re a professional mechanic at a repair or tire shop, or just love to work on your own cars and vehicles, this flip impact socket set is a must for working efficiently!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Shift Knob, 5/16-18 Thread Size, 2"L, Steel (GN5C----S3---22)
- KIPP Adjustable Handle, Size: 2 5/16-18X30 Zinc, Black Satin, Comp: Steel (K0116.2A31X30)
- GENERAL TOOLS ENGRAVER CORDLESS (GN505)
- LENOX JigSaw Blade, Rigid for Straight Cuts, PK1 (1991617)
- STEELMAN 3/4" Drive x 26mm 6-Point Impact Socket (79274)
- STEELMAN 1/2-Inch Drive 6-Point Thin-Wall Impact Flip Socket, 3/4-Inch x 13/16-Inch (99562)
- STEELMAN 3/4'' Drive x 2'' 6-Point Truck Pinion Locknut Impact Socket (60563)
- STEELMAN 3/4" Drive x 1-1/4" 6-Point Deep Impact Socket (79268)
- STEELMAN 1" Drive x 30mm 6-Point Impact Socket (79307)
- STEELMAN 3/4" Drive x 1-3/8" 6-Point Impact Socket (79243)
- WESTWARD 1/2 in Drive Impact Socket 11/16 in Size 6 pt Standard Depth, Black Oxide (4LXD5)
- Steelman Sockets & Ratchets