Shop All Socket Extensions
Steelman
1/2" Drive 3" Long Extension Bar
Mfr # 78238
Zoro # G601769006
product price: $2.65
/ea
Sold in multiples of 3 for $7.95
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelman
- MFR # 78238
- Zoro # G601769006
- UPC # 99198782386
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Description
Few things are as aggravating as having to reach in after a nut or bolt and have it be just out of reach but the STEELMAN PRO 78238 1/2-Inch Drive 3-Inch Extension Bar can help. Made to be compatible with any 1/2-inch drive ratchet, torque wrench, adapter, or socket, this tool is made from high strength, heat-treated chrome vanadium steel for long lasting durability. A polished chrome plating provides rust and corrosion resistance in addition to being easy to wipe clean of dirt and grime. The shaft of the extension has a knurled texture to give a secure grip when used to hand start nuts and bolts. The drive end of the extension features a ball detent recess to hold it tightly onto ratchets, breaker bars, torque wrenches, and adapters. The tip of the bar has a spring loaded detent ball to allow it to clip into and securely hold to attached sockets or even other extension bars.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 8 Piece SAE Fold-Up Hex Key Set (20811)
- HYDE 1-5/16" W Stainless Steel Stiff Putty Knife (01240)
- KLEIN TOOLS SAE T-Handle Hex Key, 5/16" Tip Size (JTH6E14BE)
- DEXTER RUSSELL Paring Knife 3.25 In Parer, 7" L (31436)
- STEELMAN 1/2" Drive Aqua 140 ft-lb Torque Extension (50094A)
- STEELMAN 1/4" Drive 10" Long Extension Bar (78151)
- STEELMAN 1/2" Drive White 120 ft-lb Torque Extension (50093A)
- STEELMAN 1/2" Drive Yellow 65 ft-lb Torque Extension (50092A)
- STEELMAN 1/4" Drive 3" Long Extension Bar (78149)
- STEELMAN 9-Piece Magnetic Extension Set, 1/4, 3/8, and 1/2" Drive (95330)
- KT PRO TOOLS Extension Bar Set 1/2" Dr, 4 Pieces (A4101PR)
- Steelman Socket Extensions