Shop All Socket Sets
Steelman
11-Piece 3/8" Drive 6-Point SAE Chrome Socket Set
Mfr # 55457
Zoro # G501768550
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steelman
- MFR # 55457
- Zoro # G501768550
- UPC # 99198554570
- Country of Origin China
- Category Socket Sets
Description
The STEELMAN 55457 11-Piece 3/8-Inch Drive 6-Point SAE Socket Set contains a selection of the most commonly used standard sized shallow sockets to help with a wide range of repair and maintenance projects. Constructed of chrome vanadium (CrV) steel for strength and lasting durability, these impact sockets are hardened to resist drive end round out for a lifetime of dependable use. The socket's 6-point design grips the sides of fasteners and not the corners, reducing wear and the chance of slippage or rounding the fastener. The sockets each feature a rust and corrosion resistant high polish chrome finish that not only looks good but is easy to wipe clean of dirt, oil, and grime. Easy to read size markings are hard stamped directly into the steel with easy to read laser etched size callouts and markings that won't rub off or wear away. Set includes 1/4-inch, 5/16-inch, 3/8-inch, 7/16-inch, 1/2-inch, 9/16-inch, 5/8-inch, 11/16-inch, 3/4-inch, 13/16-inch and 7/8-inch SAE / standard sockets. Rated to meet or exceed ASME torque and performance requirements for hand tools, these can handle tough use in any professional or home shop / garage. When not in use the sockets can be stored on the included clip-on style metal socket rail for easy organization and portability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 5/32 (C23131)
- CLEVELAND 2-Flute Carbide Single End 90° Chamfer Tool Cleveland CEM-CH-2R Bright 1/2"x1/2"x3" (C61124)
- ALLIED INTERNATIONAL Brick Hammer, 16 oz. (31300)
- DE-STA-CO Toggle Clamp, Vert Hold, 1000 Lb, H 7.17 (2007-U)
- STEELMAN 1/4" Drive Deep Well SAE Socket Set, 7-Piece (78520)
- STEELMAN 5-Piece 3/8" Drive Low Profile Oil Filter Socket Set (42275)
- STEELMAN 9-Piece 3/8" Drive Deep 6-Point Chrome SAE Socket Set (78214)
- STEELMAN 12-Piece 1/4" Drive Shallow Depth 6-Point Chrome Metric Socket Set (78167)
- STEELMAN 8-Piece Master Sensor Socket Set (42023)
- STEELMAN 7-Piece 3/8-Inch Drive Hex Socket Set (Metric) (95831)
- TEKTON 3/8 Inch Drive 6-Point Socket Set with Rail, 19-Piece (6-24 mm) (SHD91110)
- Steelman Socket Sets