Shop All Mini and Specialty Flashlights
Steelman
11-Inch Mini Bend-A-Light Pro
Mfr # 16102
Zoro # G5766087
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Battery Size AAA
- Flashlight Grouping Type Mini Bend-A-Light Pro
- Number of Batteries 2
- Rechargeable No
- Length 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelman
- MFR # 16102
- Zoro # G5766087
- UPC # 099198161020
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | AAA |
Length | 13" |
Details
Flashlight Grouping Type | Mini Bend-A-Light Pro |
Number of Batteries | 2 |
Rechargeable | No |
Flashlight Grade | Industrial |
Item | Mini Worklight,11" |
Description
Mini Worklight,11 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Chicago Miniature / CML 8-3995 White LED Replacement replacement light bulb lamp (8-3995 WHITE LED REPLACEMENT CHICAGO MINIATURE /)
- ELCO LIGHTING 5 Eyeball with Trim Ring" (EL518CP)
- SATCO 15W LED Low Profile Regress Baffle Downlight - 6 Inch - Remote Driver - CCT - Square - White - 120V (S11873)
- GE LAMPS CFL Ballast, Electronic, 99W, 120/277V (GEC340MAX-A)
- STEELMAN 24-Inch Lighted Inspection Tool (05240A)
- STEELMAN 2AAA LED 70 Lumen Pen Light with Pocket Clip (95874)
- STEELMAN Rechargeable 70 Lumen Black Pen Light (78609)
- STEELMAN 18-Inch Flexible Lighted Inspection Tool (05180A)
- STEELMAN Hybrid LED Rechargeable Inspection Wand and Flashlight (60809)
- STEELMAN 2AA LED Pen Light (95863)
- STREAMLIGHT STREAMLIGHT LED 10 Lumens Black Inspection Flashlight (65418)
- Steelman Mini and Specialty Flashlights