Shop All Impact Socket Extensions
Steelman
10mm Swivel Head 3/8-Inch Drive, 9-Inch Extension Impact Socket
Mfr # 97890
Zoro # G902577690
product price: $20.39
/ea
$20.39
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
- Brand Steelman
- MFR # 97890
- Zoro # G902577690
- UPC # 99198978901
- Country of Origin Taiwan, Province of China
- Category Impact Socket Extensions
Description
The STEELMAN PRO 97890 10mm Swivel Head 3/8-Inch Drive, 9-Inch Impact Extension Socket was designed to get into hard-to-reach spaces where maximum power is needed. This metric extension socket is made of high strength, heat treated 4140 chromoly steel with a black oxide finish. The knurled shaft allows for easy hand-starting and tightening of fasteners to prevent cross-threading. The pinless joint design transfers more useable torque to fasteners than a universal joint design, and also provides safety from flying projectiles that such designs can create upon failure. The socket head can pivot up to 30 degrees, providing a high degree of flexibility and allowing for a wide range of applications.
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
- MILWAUKEE TOOL Nibbler and Battery, 12V DC, 4.0Ah Battery (2476-20, 48-11-2440)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1012301)
- ACHTECK RPMT 1204MOE AP351U Milling Insert Application Range P15-P36 (4770)
- DEWALT 3" 18 TPI T-Shank Metal Cutting Cobalt Steel Jig Saw Blade (DW3774-5)
- STEELMAN 3/4" Drive x 8" Long Impact Extension Bar (79377)
- STEELMAN 13mm Swivel Head 3/8-Inch Drive, 9-Inch Extension Impact Socket (97893)
- STEELMAN 1/2'' Drive M to 3/4'' Drive F Friction Ball Impact Adapter (79372)
- STEELMAN 36" Swivel Impact 1/2" Drive Extension (79995)
- STEELMAN 1/2" Drive x 6" Long Impact Extension Bar (78530)
- URREA 1" Drive Impact Extension, SAE (10609B)
- K-TOOL INTERNATIONAL 1/2" Drive Extension, SAE (KTI-33006)
- Steelman Sockets & Ratchets