Shop All Industrial Storage Cabinets
Steelman
10ft Storage Cabinet with 30 Drawers, Black
Mfr # SM-0031
Zoro # G010751746
Item requires special delivery charges. A $325.00 per item surcharge will be applied.
$2,046.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steelman
- MFR # SM-0031
- Zoro # G010751746
- Country of Origin China
- Category Industrial Storage Cabinets
Description
This Steelman 10ft tool box with 30 drawers is an ideal option for master mechanics and craftsmen. The tool chest is designed with 30 drawers, and each draw allows you to store your tools in an organized way. This heavy-duty unit has 77lbs load capacity for each drawer, so you can put some heavy tools in it with confidence. The all-steel design makes the toolbox clean and durable. SpecificationAll-steel constructionHeavy duty, and 77 lbs capacity for each drawerRust-resistant, corrosion-resistantLocking systemNon-slip pre-cut drawer linersDrawer size: 18.5*19.2*3.6 inchDrawer bearing capacity: 88Desktop bearing capacity: 1653Desktop thickness: 1.18Surface treatment: Plastic powderMain body material: Steel Desktop: Steel or stainless steel Desktop liner: plywood Drawer handle: Aluminium alloy Drawer pads: PVC FeaturesDelivered assembled Heavy dutyFor auto shops, labs, garages
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Heavy-Duty Work Bench, Steel, 84" W, 34" Height, 10,000 lb., Straight (WW-4284)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 23 7/8 in H x 33 3/4 in W, 5 Shelves, Red (359-17-S1156)
- FLAMBEAU Compartment Box with 12 compartments, Plastic, 1 3/4 in H x 6-3/16 in W (T612)
- ZORO SELECT Drum Faucet, Manual Close, 2 In NPT (JDFT)
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 36 in W, 60 in H, Stationary (2601-3S-95)
- ZORO SELECT Stationary Storage Cabinet, 24 Gauge Steel, 71 in H x 36 in W x 18 in D, Gray (1UEZ4)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (36-204)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HDCD243678-3M95)
- DURHAM MFG 20 ga. Steel Storage Cabinet, 33-3/4 in W, 24 in H, Stationary (338-95)
- SANDUSKY LEE Janitorial Cabinet, Putty, Cap. 150 lb (VFC1301866-07)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CAC1362472-05)
- Steelman Industrial Storage Cabinets