Shop All Locking Pliers
Steelman
10-Piece Plier, Cutter, and Wrench Set, Red
Mfr # 61217
Zoro # G911430696
$54.99
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
- Brand Steelman
- MFR # 61217
- Zoro # G911430696
- UPC # 99198612171
- Country of Origin China
- Category Locking Pliers
Description
The STEELMAN 10-Piece Plier, Cutter, and Wrench Set is a valuable addition to any toolbox. This diverse set, built with strong steel and comfortable PVC handles, contains everything you need for a wide variety of tasks. Each tool in this 10-piece set offers a unique feature: from the precise grip of the Needle Nose Pliers to the cutting strength of the Diagonal Cutters. The set also includes an adjustable wrench for variable size requirements. Although the tools don't come with a storage case, each one boasts a non-slip grip, ASME B107 compliance, providing a trustworthy, durable, and comfortable tool experience.
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
- WERA Insulated Slotted Screwdriver 7/32 in Round (05006120001)
- EXCEL BLADES Hollow Handle Tweezers Fine Point Precision Tweezers Silver, 12pk (30419)
- AVK Thread Conversion Kit, 6-32, UNC, 1 pcs. (AA271-632)
- MORSE Hole Cutter, Metal, Saw Diameter 2-1/2in. (CTS40)
- STEELMAN Curved Jaw 10'' Long Locking Pliers (301889)
- STEELMAN XL Locking Pliers Set, 2pcs. (99591)
- GRIP-ON JJType Axial Grip Locking Pliers (925-07)
- BETA Internal Circlip Plier, 140mm x 1.3mm (010330014)
- TRIPLETT Triplett ClikGrip Auto-Adjusting Water Pump Pliers- 10" (TL-TR-TT-221)
- TEKTON 9 in, 10 in Locking Plier Set 2 Pieces (PLK99901)
- PROTO Retaining Ring Pliers, 0.038In Tip, 45 Deg (J370)
- Steelman Pliers