Shop All Combination Wrench Sets
Steelman
10-Piece Metric 6-Point Combination Wrench Set
Mfr # 78534
Zoro # G201768850
original price:
$47.15
5% off
$44.79
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
- Brand Steelman
- MFR # 78534
- Zoro # G201768850
- UPC # 99198785349
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Description
Work with the same quality tools as service technicians with the STEELMAN PRO 78534 . Constructed of heat treated chrome vanadium steel alloy these tools are guaranteed to meet or exceed ASME and ANSI torque standards to give you the long lasting durability you require from your tools. Size callouts are stamped into the steel both vertically and horizontally on both sides of each wrench to make identification easy. A mirror-polish chrome plating covers each wrench providing rust and corrosion resistance that is easily wiped clean when soiled. Open ends on these combo wrenches are angled 15-degrees to provide increased leverage and easier access to fasteners in tight places. Similarly, the box end has a 15-degree offset to provide your fingers with that little bit of extra clearance that they need as you work. Set includes the following metric sizes: 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, and 16mm. When the job is done the wrenches can be stored in the included ABS plastic storage rack that can either lay flat inside a toolbox drawer or be hung on a wall using the folding carrying handle.
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
- KESON Marking Chalk, Waterproof, Red, 8 oz. (PM8RED)
- CLEVELAND Spiral Point Tap, Plug, 3 (C96043)
- WALBOARD Knives 8 in. Text'D Hdl Tape (TH-08)
- KO-KEN Socket 38mm 6 Point 47mm 1/2 Sq. Drive (4400M-38)
- STEELMAN 10-Piece SAE 6-Point Combination Wrench Set (78536)
- STEELMAN 15-Piece Metric 6-Point Combination Wrench Set (78533)
- STEELMAN 13-Piece SAE 6-Point Combination Wrench Set (78348)
- STEELMAN 12-Piece SAE 6-Point Combination Wrench Set (78535)
- STEELMAN 16-Piece Metric 6-Point Combination Wrench Set (78331)
- STAHLWILLE TOOLS Set: Combination Wrench OPEN-BOX No.13/6 6-pcs. (96400813)
- TEKTON Combination Wrench Set with Rack, 14-Piece (6-19 mm) (WCB91203)
- Steelman Combination Wrench Sets