Shop All Impact Sockets
Steelman
1" Square Drive (Female) to #5 Spline Drive (Male) Impact Socket Adapter
Mfr # 60562
Zoro # G401764782
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelman
- MFR # 60562
- Zoro # G401764782
- UPC # 99198605623
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Description
Transition easily between industrial level pneumatic drive sizes with the STEELMAN 60562 1-Inch Square Drive (Female) to #5 Spline (Male) Drive Impact Adapter. The 1-inch drive end fits onto the drive end of 1-inch drive impact wrenches and the #5 spline drive end of the adapter then allows the use of that size's slip resistant sockets and accessories. Forged from heat-treated chromoly steel, this tool has the durability and resilience needed for heavy-duty use in any environment, from the truck repair bay to the industrial assembly line. The female end of the adapter has a cutout for a spring-loaded ball detent or locking pin to help securely grip the adapter onto extensions and wrenches during use to prevent them coming loose before the job is done. The attractive black oxide finish supplies rust and corrosion resistance to the tool. Laser etched size callouts and markings are burned directly into the steel and will not rub off or wear away like printed or painted on markings.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 32 oz. Hi-Viz Dead Blow Hammer (M7232)
- MALCO Turbo Shear, Left Cut, 18 Ga Mild Steel (TS1)
- SOG Utility Knife, Straight, 2-3/4" Blade L (12-63-01-57)
- KEO Countersink, 3 FL, 82 Deg, 1/8, Carbide (55750)
- STEELMAN 1" Drive x 1-1/2" 6-Point Impact Socket (79300)
- STEELMAN 1" Drive x 1-3/16" 6-Point Impact Socket (79338)
- STEELMAN 3/4" Drive x 1-1/16" 6-Point Deep Impact Socket (79266)
- STEELMAN 1" Drive x 1" 6-Point Impact Socket (79296)
- STEELMAN 3/4" Drive x 1-7/16" 6-Point Deep Impact Socket (79271)
- STEELMAN 3/4" Drive x 46mm 6-Point Impact Socket (79318)
- WRIGHT TOOL 1 in Drive Impact Socket 1 1/8 in Size, Deep Socket, black oxide (8936)
- Steelman Sockets & Ratchets