Shop All Impact Sockets
Steelman
1" Drive x 21mm Shallow 4-Point Square Budd Impact Socket
Mfr # 79390
Zoro # G401764751
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelman
- MFR # 79390
- Zoro # G401764751
- UPC # 99198793900
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Description
Every mechanic knows that having the right tools on hand can make your life easier when working on heavy-duty vehicle wheels. The STEELMAN PRO 79390 1-Inch Drive x 21mm 4-Point Square Budd Impact Socket is designed specifically to help in the removal of the threaded, square end studs used in Budd style heavy-duty truck wheels. Made from drop forged and heat treated chromoly steel, this shallow socket features a ball detent recess on the 1-inch drive end to help hold it securely onto ratchets, air wrenches, adapters, and extensions. The socket features a rust and corrosion resistant black phosphate protective coating with laser etched size callouts and markings. Rated to withstand up to 150% of ASME torque requirements for impact tools, this socket can handle tough use in any professional shop / garage, home workshop, or on the work site.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN Magnetic Pick-Up Tool, 10-9/16in.L, Vinyl (NO. 2)
- KLEIN TOOLS Slim-Tip 1000V Insulated Screwdriver, #2 Phillips, 6-Inch (6936INS)
- DRILL AMERICA 3/4" Forstner Drill Bit (DMS70-0050)
- EKLIND SAE Plain Hex Key, 9/16" Tip Size, 9 in Long, 1 3/4 in Short, 5 PK (18236)
- STEELMAN 3/4" Drive x 29mm 6-Point Impact Socket (79275)
- STEELMAN 1" Drive Budd Wheel 1-1/2" 6-Point Hex and 13/16" 4-Point Square Combo Impact Socket (79325)
- STEELMAN 3/4" Drive x 29mm 6-Point Deep Impact Socket (79282)
- STEELMAN 1/2" Drive Impact Socket black oxide (301160)
- STEELMAN 1" Drive x 1-1/16" 6-Point Thin Wall Deep Impact Socket (79339)
- STEELMAN 3/4" Drive x 46mm 6-Point Impact Socket (79318)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 33 mm Size, Deep Socket, Black Phosphate (49-66-6294)
- Steelman Impact Sockets