Shop All Impact Sockets
Steelman
1'' Drive x 15/16'' 4-Point Square Budd Impact Socket
Mfr # 60556
Zoro # G611430682
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelman
- MFR # 60556
- Zoro # G611430682
- UPC # 99198605562
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Description
Every mechanic knows that having a reliable set of tools can make your life easier when working on heavy-duty vehicles and equipment. The STEELMAN PRO 60556 1-Inch Drive x 15/16-Inch 4-Point Square Budd Impact Socket is ideal for use servicing large trucks, tractor trailers, buses, and other vehicles that use Budd Wheels in addition to working on construction projects and industrial equipment that utilized 4-point fasteners. Made from thick and durable chromoly steel, this SAE socket features a through hole and groove on the base to allow use of retaining rings and pins on the 1-inch drive end to hold it securely onto air wrenches, adapters, and extensions. The square, 4-point shape grips the sides of fasteners and not the corners, reducing wear and the chance of rounding the fastener and the deep well design allows easy reach of nuts on extended threads and recessed bolts. The socket features a rust and corrosion resistant black phosphate protective coating with laser etched size callouts and markings. Rated to withstand up to 150% of ASME torque requirements for impact tools, this socket can handle tough use in any professional shop / garage, home workshop, or on the work site.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #59 (C18112)
- GREENLEE Hole Cutter, 1 3/8 In Dia, HSS, 3/8 In Hex (925-1-3/8)
- VEGA Hex 5Mm Insert Bit x 1 (125H050A)
- MILWAUKEE TOOL Protective Boot for M18 FUEL 1/4 in. Blind Rivet Tool with ONE-KEY (49-16-2660B)
- STEELMAN 1/2" Drive Impact Socket black oxide (301160)
- STEELMAN 3/4" Drive x 36mm 6-Point Deep Impact Socket (79262)
- STEELMAN 1/2" Drive 6-Point Thin Wall 22mm x 22.5mm Impact Flip Socket (60231)
- STEELMAN 3/4" Drive x 13/16" 4-Point Square Budd Impact Socket (79343)
- STEELMAN 3/4" Drive x 1-1/16" 6-Point Impact Socket (79239)
- STEELMAN 3/4" Drive x 1-1/2" 6-Point Deep Impact Socket (79272)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 27 mm Size, Deep Socket, Black Phosphate (49-66-6288)
- Steelman Sockets & Ratchets