Shop All Impact Sockets
Steelman
1" Drive x 13/16" 4-Point Square Budd Impact Socket
Mfr # 79333
Zoro # G201764777
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelman
- MFR # 79333
- Zoro # G201764777
- UPC # 99198793337
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Description
Every mechanic knows that having the right tools on hand can make your life easier when working on heavy-duty vehicle wheels. The STEELMAN PRO 79333 1-Inch Drive 13/16-Inch 4-Point Square Budd Impact Socket is designed specifically to help in the removal of the threaded, square end studs used in Budd style heavy-duty truck wheels. Made from drop forged and heat treated chromoly steel, this sockets feature a ball detent recess on the 1-inch drive end to help hold it securely onto ratchets, air wrenches, adapters, and extensions. The socket features a rust and corrosion resistant black phosphate protective coating with laser etched size callouts and markings. Rated to withstand up to 150% of ASME torque requirements for impact tools, this socket can handle tough use in any professional shop / garage, home workshop, or on the work site.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 7/8" (09711)
- HYDE 3 in. Vs Stiff Scraper 04401 (4401)
- ELESA Fold-away handle, VDS.150+IR A-1/2 (VDS+IR (inch sizes))
- WIDIA Hand Tap Set, 3 PC, HSS, #8-32, H3 Limit (15286)
- STEELMAN 1" Drive x 21mm Shallow 4-Point Square Budd Impact Socket (79390)
- STEELMAN 1/2-Inch Drive 6-Point Thin Wall 18.5mm x 19.5mm Impact Flip Socket (97025)
- STEELMAN 3/4" Drive Budd Wheel 41mm 6-Point Hex and 19mm 4-Point Square Combo Impact Socket (79329)
- STEELMAN 1" Drive x 41mm 6-Point Deep Impact Socket (79393)
- STEELMAN 3/4" Drive x 29mm 6-Point Impact Socket (79275)
- STEELMAN 1'' Drive x 15/16'' 4-Point Square Budd Impact Socket (60556)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2040U)
- Steelman Sockets & Ratchets