Shop All Air Impact Wrenches
Steelman
1'' Drive Heavy-Duty 2000 ft-lb Twin Hammer Impact Wrench with 6'' Anvil, Black and Gray
Mfr # 61223
Zoro # G511430683
Free Shipping & Returns
$657.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steelman
- MFR # 61223
- Zoro # G511430683
- UPC # 99198612232
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Description
The STEELMAN 61223 1-Inch Drive Heavy-Duty 2000 ft-lb Impact Wrench with 6-Inch Anvil is a robust and reliable tool perfect for professional use. This pneumatic twin anvil impact wrench is crafted from durable aluminum, alloy steel, and plastic, ensuring longevity and high-level performance. It features an impressive torque capacity of 2000 ft-lbs, making it a powerful addition to any toolbox. It operates at a working pressure of 90 PSI with an air consumption of 9 CFM. The 6-inch anvil has a black oxide finish for added durability and resistance to wear. The tool includes adjustable torque settings with 3 forward and 1 reverse setting, allowing for flexibility in various applications. Its rubber grip reduces vibration, making it comfortable to use, and it features an accessible forward/reverse switch for ease of operation. The tool has a noise level of 111db and weighs 17.86 lbs, maintaining a balance between power and user comfort. The impact wrench has a side exhaust design and comes with additional accessories including a side spade and handle.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Diamond Blade, 7/8" Arbor Size (DBX543S)
- DRILLCO 47/64, S&D DRILL 1/2 in. SHANK - 1000E (1000E147)
- PROTO Impact Universal Joint, Black Oxide, 3/4 in Output Drive Size, Square, 3 1/2 in Overall Length (J07570A)
- PROSKIT VDE 1000V Insulated Ratchet Cable Cutter (SR-V537)
- STEELMAN Impact Gun With 2" Anvil and Cover (102-4)
- FLORIDA PNEUMATIC 0. 37 in. Mini Butterfly Impact wrench (ARC1320)
- AIRCAT Aircat 1" Low Weight Pistol Grip Impact Wrench (1870-P)
- CHICAGO PNEUMATIC 3/8" Pistol Grip Air Impact Wrench 75 ft.-lb. (CP721)
- HYTORC Pneumatic Torque Wrench, 1300 ft.lb. (J-A1-SP)
- SPEEDAIRE Air Impact Wrench, 1/2 In Drive (21AA56)
- SP AIR Super Fast Mini Impact Ratchet, 3/8In (SPJSP-1765HD)
- Steelman Air Impact Wrenches