Shop All Tire Inflation Kits
Steelman
0-150 PSI Digital Gauge Inflator with 10-Foot Whip Hose
Mfr # 99061
Zoro # G402203952
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steelman
- MFR # 99061
- Zoro # G402203952
- UPC # 99198990613
- Country of Origin Taiwan, Province of China
- Category Tire Inflation Kits
Description
Fill all your tires to the recommended pressure with the STEELMAN 99061 0-150 PSI Digital Gauge Inflator with 10-Foot Whip Hose. Using its standard 1/4-inch NPT female inlet this tool can be easily attached to most existing air compressor lines. The easy-to-read backlit LCD screen can be set to display pressure in one of four different scales - psi, Bar, kPa, or kg(f)/cm2 with a simple button press to switch between them. To prevent premature draining of the included 9V battery, the gauge has a built-in automatic shut off feature that is set at 3 minutes but can be adjusted in 3 minute intervals up to a maximum of 21 minutes. The 10-foot whip hose with attached clip-on chuck makes it easy to reach recessed valve stems and to allow you to keep a safe distance when inflating high pressure tires. To help protect the electronic gauge in the event of an accidental drop a high-impact ABS plastic boot surrounds the gauge. Stop filling your tires on your car, truck, ATV, motorcycle, or bike until it just looks like they're good to go, know for sure with the STEELMAN digital gauge inflator and get the best and longest use from your tire investment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOROSO WIRE LOOM KIT, SUPER, BLK (72174)
- PROTO SPOKE SHAVE 2-1/8x10 (PO12-951)
- FAIRCHILD INDUSTRIES Kd1002-10A - 1986-1989 Dodge D100 Pickup Weatherstrip Kit (KD1002-10A)
- GOURMETGALLEY CG-512A Large Thermostat Cover (GO440571)
- STEELMAN Tire Pressure Stck Gg, 5-50 psi, PK6 (97813-6PK)
- STEELMAN 0-150 PSI Digital Gauge Inflator with 15-Foot Whip Hose (99062)
- STEELMAN High Accuracy Digital Tire Inflator (97977)
- STEELMAN Straight Tire Inflator With Gauge, 12" (75052)
- STEELMAN Straight Tire Inflator With Gauge, 12" (75051)
- STEELMAN Air Inflator Body with 18" Reinforced Rubber Whip Hose and Quick Release Swivel Tip (97989)
- MAKITA Inflator Kit, 18V, (1.5Ah) (DMP180SYX)
- Steelman Tire Inflation Kits