Shop All Nut Setters and Bit Holders
Steele
Pneumatic Bit, .401 Shank Turn Type, 18"L
Mfr # A913-18
Zoro # G7058709
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 0.401"
- Overall Length 18"
- Bit Style Pneumatic Bit
- Measurement Type SAE
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steele
- MFR # A913-18
- Zoro # G7058709
- Country of Origin United States
- Category Nut Setters and Bit Holders
Dimensions
Shank Size | 0.401" |
Overall Length | 18" |
Details
Bit Style | Pneumatic Bit |
Measurement Type | SAE |
Number of Pieces | 1 |
Item | Pneumatic Bit,.401 Shank Turn Type,18"L |
SAE or Metric | SAE |
Description
Pneumatic Bit,.401 Shank Turn Type,18 In.L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LTI TOOLS Socket Set, 13 Pieces, Standard, 6 Point (LT1920)
- KIPP Cam Lever Adjustable S2 5/16-18X25, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0006.25014A3X25)
- IRWIN Spade Bit, 15/16 In D, 6 In L, I/4 Shank (88815)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1238)
- MAKITA Hollow Nutsetter, 3/4" Hex, 24" L, Steel (B-43387)
- EAZYPOWER Nutsetter, 1/4" Hex, 2-1/2" L, Steel, PK50 (00328)
- APEX TOOL GROUP Nut Setter 1/4 Male Hex Drv 3 (6B-0812)
- EAZYPOWER Magnetic Nut Setter, 1/2", 2-9/16" L (79880/B)
- APEX TOOL GROUP 3/8 Impact Driver Phillips Style (833PT)
- APEX TOOL GROUP Apex Nutsetter 1/4 Mhd 5/16 Female Hex 5 (M6N-0810-5)
- TITAN Bit Driver, 90 deg. (16235)
- Steele Nut Setters and Bit Holders