Shop All Y & Basket Strainers
Steel & Obrien
Tee Strainer w/Clamp Ends, 4" w/1/4" Perforations - 316SS
Mfr # KET04000-316
Zoro # G5134499
product price: $1,012.99
/ea
Free Shipping & Returns
$1,012.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 4"
- Fitting Connection Type Clamp
- Body Material 316 Stainless Steel
- Specific Pipe Fitting Shape Strainer
- Surface Finish 32 RA I.D. /32 RA O.D.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # KET04000-316
- Zoro # G5134499
- Country of Origin China
- Category Y & Basket Strainers
Dimensions
Tube Size | 4" |
Details
Fitting Connection Type | Clamp |
Body Material | 316 Stainless Steel |
Specific Pipe Fitting Shape | Strainer |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Description
TEE STRAINER W/ T/C ENDS - 4" TEE W/ 1/4" PERFORATED INSERT, Removable perforated strainer with handle that is placed in the side inlet of a standard tri-clamp tee to remove particles from the process line. Designed to create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp., Material Test Reports Supplied
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNC09)
- ZORO SELECT Wye, Brass, 1 in, Female NPT, Class 125 (ZUSA-PF-10519)
- BEMIS Toilet Seat, Elongated, Plastic, White, Top-Tite Hinge (170-000)
- LDR INDUSTRIES 022-1115 GATE VALVE 125PSI 1IN IPS (022 1115)
- STEEL & OBRIEN 2-1/2" And 3" Long Wide Strainer Spring, Electropolished-316SS (KEP00040-316-EP)
- STEEL & OBRIEN Tee Strainer w/Clamp Ends, 2" w/1/4" Perforations - 316SS (KET02000-316)
- STEEL & OBRIEN Tee Strainer w/Clamp Ends, 3" w/1/8" Perforations - 316SS (KET03018-316)
- STEEL & OBRIEN 4-1/2" Wide Side Inlet Strainer Cap, 316SS (KEQ00020-316)
- STEEL & OBRIEN 200 Mesh - Long Narrow Strainer Mesh, 316SS (KEM2N200-316)
- STEEL & OBRIEN 50 Mesh - Short Narrow Strainer Mesh, 316SS (KEM1N050-316)
- HAYWARD FLOW CONTROL 1", Socket/Threaded, Eastar, Basket Strainer, 100 psi (SBC100STE132)
- Steel & Obrien Y & Basket Strainers