Shop All Y & Basket Strainers
Steel & Obrien
Tee Strainer w/Clamp Ends, 2-1/2" w/1/8" Perforations - 316SS
Mfr # KET02518-316
Zoro # G5134429
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
- Body Material 316 Stainless Steel
- Specific Pipe Fitting Shape Strainer
- Tube Size 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel & Obrien
- MFR # KET02518-316
- Zoro # G5134429
- Country of Origin China
- Category Y & Basket Strainers
Dimensions
Tube Size | 2-1/2" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Body Material | 316 Stainless Steel |
Specific Pipe Fitting Shape | Strainer |
Description
TEE STRAINER W/ T/C ENDS - 2-1/2" TEE W/ 1/8" PERFORATED INSERT, Removable perforated strainer with handle that is placed in the side inlet of a standard tri-clamp tee to remove particles from the process line. Designed to create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp., Material Test Reports Supplied
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Toilet, SS, 16 Ga, 1.5 NPT, Polished Satin (2120-W-3-ADA-SPS)
- ZORO SELECT Tubing, 5/8 In OD, 100 Ft L, Natural (HDPE58ANA)
- ELDON JAMES Tee, Thread To Barb, Nylon, 1/4 In, PK10 (T4-6BN)
- ZORO SELECT Tubing, 8mm IDx12mm OD, 100 Ft, Natural (806FH6)
- STEEL & OBRIEN 30 Mesh - Short Narrow Strainer Mesh, 316SS (KEM1N030-316)
- STEEL & OBRIEN 4-1/2" Wide Side Inlet Strainer Cap, 316SS (KEQ00020-316)
- STEEL & OBRIEN 40 Mesh - Short Wide Strainer Mesh, 316SS (KEM1W040-316)
- STEEL & OBRIEN Tee Strainer w/Clamp Ends, 2" w/1/8" Perforations - 316SS (KET02018-316)
- STEEL & OBRIEN 150 Mesh - Short Narrow Strainer Mesh, 316SS (KEM1N150-316)
- STEEL & OBRIEN 3" Od, W/1/8" Holes -1"-2" (Shrt Narrow) Strainer Core, 11" Long (KEM00020-316-EP)
- ARMSTRONG INTERNATIONAL 3/4", FNPT, Cast Iron, Y Strainer, 3/4" FNPT, Cast Iron (CA1SC)
- Steel & Obrien Y & Basket Strainers