Shop All Sanitary Tube Fittings
Steel & Obrien
9/16-20 Unf Nut For 3/8" Tube, Compression Nut - 316SS
Mfr # 31-14N-.375-NUT-316
Zoro # G5491970
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish Unpolished
- Basic Pipe Fitting Shape Adapter
- Body Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 31-14N-.375-NUT-316
- Zoro # G5491970
- Country of Origin China
- Category Sanitary Tube Fittings
Details
Fitting Connection Type | Clamp |
Surface Finish | Unpolished |
Basic Pipe Fitting Shape | Adapter |
Body Material | 316 Stainless Steel |
Description
31-14N - COMPRESSION NUT - 9/16-20 UNF NUT FOR 3/8" TUBE, These compression nuts are used with sleeves or ferrules to connect tubing without welding/soldering. When the nut is tightened, the ferrule is compressed between the nut and the receiving fitting., Material Test Reports Supplied
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Marker, Touch-Up (1059560-1WM)
- HANSEN Needle Valve, Angled, Brass, 1/8 x 3/16 In (A6845)
- ZORO SELECT 1-1/4" x 2" Black Pipe Nipple Sch 80 (40702)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-16mm Tube OD x 1/2" MBSPT (ZUSA-TF-PTC-69)
- STEEL & OBRIEN 1" BPE Clamp End x Weld End Ferrule, 1-3/4" Long 316SS SF4 (STL14AM7-1-PM-316)
- STEEL & OBRIEN 1-1/2" x 1" BPE Weld End Long Ecc. Reducer, 5" Long 316SS SF4 (S32-1.5X1-PM-316)
- STEEL & OBRIEN 1-1/2" Female I-Line End x Long Butt Weld - 2.031" Long 304SS (15WLI-1.5-304)
- STEEL & OBRIEN 2-1/2" x 2" BPE Clamp End Ecc. Reducer, 3" Long 316SS SF1 (S32-14MP-2.5X2-PL-316)
- STEEL & OBRIEN 3" x 3/4" BPE 180 Deg. Weld U-Bend w/Bottom Weld Outlet, 316SS SF1 (S2UBWWW-3X.75-PL-316)
- STEEL & OBRIEN 3" Butt Weld End Long 45 Deg. Elbow - 304SS Polished (L2KS-3-7-304)
- SANITUBE Polished Eccentric Reducer T304, 4"X2-1/2 (32W4P-400250)
- Steel & Obrien Tube Fittings