Shop All Y & Basket Strainers
Steel & Obrien
80 Mesh - Long Narrow Strainer Mesh, 316SS
Mfr # KEM2N080-316
Zoro # G5134785
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Surface Finish Unpolished
- Body Material 316 Stainless Steel
- Specific Pipe Fitting Shape Strainer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # KEM2N080-316
- Zoro # G5134785
- Country of Origin China
- Category Y & Basket Strainers
Details
Surface Finish | Unpolished |
Body Material | 316 Stainless Steel |
Specific Pipe Fitting Shape | Strainer |
Description
STRAINER MESH - 80 MESH - LONG NARROW, Part of the Strainer assembly consisting of a stainless steel mesh overscreen placed over the backup tube for smaller particle removal the processing line. Strainer mesh can be reused after cleaning., Material Test Reports Supplied
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Adapter 3/4X55/64-27Mf (9D00010519)
- ZORO SELECT Contractor Bag, 1/2"W, 11/16"ID, PK25 (671657B)
- SELKIRK METALBESTOS Selkirk Metalbestos 8in. Black Matte Finish Support Package 8T-FSP (8T-FSP)
- BLACK SWAN Flange&Gasket W/Urethane 4" W/BP Bolts (04580)
- STEEL & OBRIEN 30 Mesh - Short Narrow Strainer Mesh, 316SS (KEM1N030-316)
- STEEL & OBRIEN 100 Mesh - Long Wide Strainer Mesh, 316SS (KEM2W100-316)
- STEEL & OBRIEN 2-1/2" And 3" Wide Strainer Spring, Electropolished-316SS (KEP00020-316-EP)
- STEEL & OBRIEN Tee Strainer w/Clamp Ends, 2" w/1/4" Perforations - 316SS (KET02000-316)
- STEEL & OBRIEN 200 Mesh - Long Narrow Strainer Mesh, 316SS (KEM2N200-316)
- STEEL & OBRIEN 100 Mesh - Short Narrow Strainer Mesh, 316SS (KEM1N100-316)
- KECKLEY 1-1/2", Threaded, Bronze, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 400 Degrees F WSP (11/21THY-BCM20M34-FTI-F)
- Steel & Obrien Y & Basket Strainers