Shop All Sanitary Tube Fittings
Steel & Obrien
8" Tri-Clamp, Single Pin w/Rocket Wing Nut - 304SS
Mfr # 13MHHM-8-RWN-304
Zoro # G5498313
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish Unpolished
- Tube Size 8"
- Basic Pipe Fitting Shape Clamp
- Body Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel & Obrien
- MFR # 13MHHM-8-RWN-304
- Zoro # G5498313
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 8" |
Details
Fitting Connection Type | Clamp |
Surface Finish | Unpolished |
Basic Pipe Fitting Shape | Clamp |
Body Material | 304 Stainless Steel |
Specific Pipe Fitting Shape | Clamp |
Description
13MHHM - TRI-CLAMP (SINGLE PIN) - 8" ROCKET WING NUT, Used to connect two separate tri-clamp ends together creating a secure and leak-proof seal when combined with a separate gasket.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW FIP Full Port Ball Valve, Brass 3/8" (610T038-NL)
- JOMAR VALVE 3" CXC Lead Free Brass Ball Valve, Seat Material: PTFE (S-150G)
- TOTO Trip Lever For St743S Bone (THU068#03)
- TOTO Ecoefv Concealed Toilet 128G W 4 X 4 C, 1.28 gpf, Self Powered Hydroelectric, Wall Mount (TET3LA31#SS)
- STEEL & OBRIEN 1/2" & 3/4" Tri-Clamp, Single Pin w/Rocket Wing Nut - 304SS (13MHHM-.50-RWN-304)
- STEEL & OBRIEN 2-1/2" Tri-Clamp End x Male Pipe Thread - 3.281" Long 316 (21MP-2.5-316)
- STEEL & OBRIEN 1-1/2" x 3/4" BPE Reducing Clamp End Tee - 316SS SF1 (S7RMP-1.5X.75-PL-316)
- STEEL & OBRIEN 2" Butt Weld End Long 90 Deg. Elbow - 304SS Polished (L2S-2-7-304)
- STEEL & OBRIEN 1" Clamp x Flange Adapter - 1-5/8" Long 304SS (38MP-1-304)
- STEEL & OBRIEN 3" Hex Nut (Acme Thread For Bevel Seat/John Perry) - 304SS (13H-3-304)
- STEEL & OBRIEN 1-1/2" x 1/4" Tri-Clamp End x Hose Barb - 1-1/2" Long 304SS (14MPHR-1.5X.25-304)
- Steel & Obrien Tube Fittings