Shop All Sanitary Tube Fittings
Steel & Obrien
8" Tri-Clamp End x Medium Weld Ferrule - 1-1/2" Long 304SS
Mfr # L14AM7-8-304
Zoro # G5153819
original price:
$150.35
15% off
new price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
- Tube Size 8"
- Specific Pipe Fitting Shape Ferrule
- Standards 3A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # L14AM7-8-304
- Zoro # G5153819
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 8" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Specific Pipe Fitting Shape | Ferrule |
Standards | 3A |
Body Material | 304 Stainless Steel |
Basic Pipe Fitting Shape | Ferrule |
Description
L14AM7 - BUTT WELDING FERRULE - 8" X 1-1/2" OAL, Commonly referred to as ferrules, these stainless steel sanitary fittings are adapters that connect removable clamp fittings to permanent butt weld connections., 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Stryke 17 Series Shower Only (T17276-RB)
- NEOPERL 1.5 gpm Aerated Outlet, 15/16 in - 27 Thread Size, Chrome, Brass (5502405)
- HOSE MASTER 3/4" Dia x 12" L 321 SS Flexible Metal Hose (G075SHXJ120)
- ZORO SELECT 1/4" FNPT Brass Mini Ball Valve Inline (G-FMFP-25)
- STEEL & OBRIEN 6" Butt Weld Domed Cap - 1.871" Long 304SS (16W-6-5-304)
- STEEL & OBRIEN 1-1/2" x 1" BPE Weld End Long Reducing Tee - 316SS SF1 (S7RWWW-1.5X1-PL-316)
- STEEL & OBRIEN 1/2" x 3/8" Tri-Clamp End x Hose Barb - 1-1/2" Long 316SS (14MPHR-.50X.375-316)
- STEEL & OBRIEN 2-1/2" Tri-Clamp End 180 Degree U-Bend - 304SS (2UMP-2.5-304)
- STEEL & OBRIEN 3" BPE Tri-Clamp x Tri-Clamp 45 Deg. Elbow - 316SS SF1 (S2KMP-3-PL-316)
- STEEL & OBRIEN 4" x 3" BPE Clamp End Ecc. Reducer, 5-1/8" Long 316SS SF1 (S32-14MP-4X3-PL-316)
- STEEL & OBRIEN 1/2" x 1/4" Tri-Clamp x Compression Adapter - 316SS (31-14-.50X.25-316)
- Steel & Obrien Tube Fittings