Shop All Pipe Hangers
Steel & Obrien
8" Hex Hanger For Tubing w/Rubber Grommets - 304SS
Mfr # 24RG-8-304
Zoro # G5958003
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Pipe Fitting Shape Hanger
- Basic Pipe Fitting Shape Mount
- Body Material 304 Stainless Steel
- Tube Size 8"
- Surface Finish Unpolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 24RG-8-304
- Zoro # G5958003
- Country of Origin China
- Category Pipe Hangers
Dimensions
Tube Size | 8" |
Details
Specific Pipe Fitting Shape | Hanger |
Basic Pipe Fitting Shape | Mount |
Body Material | 304 Stainless Steel |
Surface Finish | Unpolished |
Description
24RG - TUBE HANGER W/ RUBBER GROMMETS - 8", Used to mount and secure tubing for hot applications by welding the hexagonal shaped hanger to any flat metal surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Tubing, 3/4 I.D., 100 ft., Black Tint (GR023-1216X100)
- ZORO SELECT 1/4" MNPT x 2 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNB20)
- PARKER Male Connector, Low Lead Brass, Flare (L48F-8-6)
- AIGNEP USA 1/8" FNPT Nickel Brass Mini Ball Valve Angle (86720-02)
- STEEL & OBRIEN 6" Domestic Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-D-6-304)
- STEEL & OBRIEN 2" Tube Hanger, Take Down Style w/Epdm Sleeve - 304SS (26CB-2-304)
- STEEL & OBRIEN 6" Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-6-304)
- STEEL & OBRIEN 3/4" Mini Hanger w/Epdm Sleeve - 304SS (26LC-.75-304)
- STEEL & OBRIEN 1" Domestic Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-D-1-304)
- STEEL & OBRIEN 4" Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-4-304)
- OATEY 4Pk 2X7 Dwv J-Hook (33761)
- Steel & Obrien Pipe Hangers