Shop All Pipe Hangers
Steel & Obrien
8" Domestic Hex Hanger For Tubing w/PVC Sleeve - 304SS
Mfr # 24PVC-D-8-304
Zoro # G5958082
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Shape Mount
- Tube Size 8"
- Specific Pipe Fitting Shape Hanger
- Body Material 304 Stainless Steel
- Surface Finish Unpolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 24PVC-D-8-304
- Zoro # G5958082
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Tube Size | 8" |
Details
Basic Pipe Fitting Shape | Mount |
Specific Pipe Fitting Shape | Hanger |
Body Material | 304 Stainless Steel |
Surface Finish | Unpolished |
Description
24PVC-D - TUBE HANGER W/ PP SLEEVE (DOMESTIC) - 8", Used to mount and secure sanitary tubing by welding the hexagonal shaped hanger to any flat metal surface. Note: PVC sleeves not recommended for hot applications. These hangers are produced domestically.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Hose Assy (971-0250)
- AMERICAN STANDARD Toilet Bowl, 1.6 gpf, Gravity Fed, Floor Mount, Elongated, White (3517C101.020)
- KOHLER Levity Plus 5/16 Door 62X59-5/8 Tb (702420-L-2MB)
- LEGEND VALVE 1 X 3/4 BLACK RED. COUPLING (350-533C)
- STEEL & OBRIEN 3" Tube Hanger, Take Down Style w/Epdm Sleeve - 304SS (26CB-3-304)
- STEEL & OBRIEN 3" Epdm Sleeve For 26Cb Tube Hanger - Epdm (26CBE-3-EPDM)
- STEEL & OBRIEN 4" Tube Hanger, Take Down Style w/Epdm Sleeve - 304SS (26CB-4-304)
- STEEL & OBRIEN 6" Domestic Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-D-6-304)
- STEEL & OBRIEN 1-1/2" Domestic Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-D-1.5-304)
- STEEL & OBRIEN 2-1/2" Hex Hanger For Tubing w/Rubber Grommets - 304SS (24RG-2.5-304)
- SIOUX CHIEF BOCA PLATE 5""X8"" (536-85)
- Steel & Obrien Plumbing Accessories