Shop All Y & Basket Strainers
Steel & Obrien
60 Mesh - Short Narrow Strainer Mesh, 316SS
Mfr # KEM1N060-316
Zoro # G5134672
product price: $93.49
/ea
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Surface Finish Unpolished
- Specific Pipe Fitting Shape Strainer
- Body Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # KEM1N060-316
- Zoro # G5134672
- Country of Origin China
- Category Y & Basket Strainers
Details
Surface Finish | Unpolished |
Specific Pipe Fitting Shape | Strainer |
Body Material | 316 Stainless Steel |
Description
STRAINER MESH - 60 MESH - SHORT NARROW, Part of the Strainer assembly consisting of a stainless steel mesh overscreen placed over the backup tube for smaller particle removal the processing line. Strainer mesh can be reused after cleaning., Material Test Reports Supplied
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN PVC; Deck Plate: Stainless Steel, Strainer: Round, Adjustable Floor Drain (FD2-PV2-SS)
- SMITH LIGHT COMMERCIAL 5-3/4 " cast iron Cleanout Cover (410-10)
- KISSLER Tub and Shower, Lift and Spin, Chrome (58-7191)
- PENTAIR/PENTEK Filter Housing, 1 1/2 In NPT, 1 Cartridge (150239-75)
- STEEL & OBRIEN Tee Strainer w/Clamp Ends, 4" w/1/4" Perforations - 316SS (KET04000-316)
- STEEL & OBRIEN 1", 1 1/2" & 2" Long Narrow Strainer Spring, Electropolished-316SS (KEP00030-316-EP)
- STEEL & OBRIEN 40 Mesh - Short Wide Strainer Mesh, 316SS (KEM1W040-316)
- STEEL & OBRIEN 30 Mesh - Short Narrow Strainer Mesh, 316SS (KEM1N030-316)
- STEEL & OBRIEN 150 Mesh - Short Narrow Strainer Mesh, 316SS (KEM1N150-316)
- STEEL & OBRIEN 4-1/2" Wide Side Inlet Strainer Cap, 316SS (KEQ00020-316)
- APOLLO VALVES 1", FNPT x FNPT, Lead Free Bronze, Y Strainer, 400 psi @ 210 Degrees F WOG (59LF005P2)
- Steel & Obrien Y & Basket Strainers