Shop All Y & Basket Strainers
Steel & Obrien
60 Mesh - Long Narrow Strainer Mesh, 316SS
Mfr # KEM2N060-316
Zoro # G5134830
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Specific Pipe Fitting Shape Strainer
- Surface Finish Unpolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # KEM2N060-316
- Zoro # G5134830
- Country of Origin China
- Category Y & Basket Strainers
Details
Body Material | 316 Stainless Steel |
Specific Pipe Fitting Shape | Strainer |
Surface Finish | Unpolished |
Description
STRAINER MESH - 60 MESH - LONG NARROW, Part of the Strainer assembly consisting of a stainless steel mesh overscreen placed over the backup tube for smaller particle removal the processing line. Strainer mesh can be reused after cleaning., Material Test Reports Supplied
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/8 Inch x 5 Inch Galvanized Steel Nipple (5219090)
- ASCO 120/60V AC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (SC8256B045V)
- ZORO SELECT 1-1/2" x 3/4" Female NPT x Female NPT Malleable Iron Reducer Class 300 (1XKU1)
- LEGRIS Push-to-Connect, Threaded Male Connector, 9/16 in Tube Size, Brass, Silver (3675 14 21)
- STEEL & OBRIEN 1", 1 1/2" & 2" Long Narrow Strainer Spring, Electropolished-316SS (KEP00030-316-EP)
- STEEL & OBRIEN Tee Strainer w/Clamp Ends, 2" w/1/8" Perforations - 316SS (KET02018-316)
- STEEL & OBRIEN 150 Mesh - Short Narrow Strainer Mesh, 316SS (KEM1N150-316)
- STEEL & OBRIEN Tee Strainer w/Clamp Ends, 3" w/1/4" Perforations - 316SS (KET03000-316)
- STEEL & OBRIEN 30 Mesh - Short Narrow Strainer Mesh, 316SS (KEM1N030-316)
- STEEL & OBRIEN 100 Mesh - Long Wide Strainer Mesh, 316SS (KEM2W100-316)
- BASIKS 2", Threaded, PVC, Y Strainer, PVC, 2", EPDM, Threaded, 150 PSI (YS53-200EPT-PV)
- Steel & Obrien Y & Basket Strainers