Shop All Sanitary Tube Fittings
Steel & Obrien
6" x 4" BPE Weld End Short Conc Reducer, 5-5/8" Long 316SS SF1
Mfr # S31S-6X4-PL-316
Zoro # G5148882
product price: $963.99
/ea
Free Shipping & Returns
$963.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Tube Size 6" x 4"
- Basic Pipe Fitting Shape Reducer
- Specific Pipe Fitting Shape Concentric Reducer
- Body Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # S31S-6X4-PL-316
- Zoro # G5148882
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 6" x 4" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | 20 RA I.D./32 RA O.D. |
Basic Pipe Fitting Shape | Reducer |
Specific Pipe Fitting Shape | Concentric Reducer |
Body Material | 316 Stainless Steel |
Description
S31S - BPE SHORT WELD CONCENTRIC REDUCER - 20RA ID, 32RA OD - 6" X 4" X 5.625" OAL, Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, Meets BPE Specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Max. Pressure: 1049 psi @ 650 Degrees F (T4BNI02)
- ASCO 110V AC @ 50HZ, 120V AC @ 60HZ Polymide, Polyphenylene Ether Solenoid Valve, Normally Closed (8212A037S0100F0)
- KURIYAMA Reinforced Tubing, 150 psi at 70F, Clear (K3150-MM19)
- MILWAUKEE VALVE Globe Valve, Class 125, 1-1/4 In., FNPT (502 1 1/4)
- STEEL & OBRIEN 1" x 1/2" BPE Weld End Long Conc Reducer, 4" Long 316SS SF4 (S31-1X.50-PM-316)
- STEEL & OBRIEN 1" Butt Weld End Short Tee - 316SS Unpolished (7WWW-1-1-316)
- STEEL & OBRIEN 3" x 3/4" BPE Short Clamp Outlet x Weld Reducing Tee, 316SS SF1 (S7RSWWK-3X.75-PL-316)
- STEEL & OBRIEN 6" Butt Weld End Short 90 Deg. Elbow - 316SS Unpolished (2WCL-6-1-316)
- STEEL & OBRIEN 1" x 1/2" Tri-Clamp x Compression Adapter - 316SS (31-14-1X.50-316)
- STEEL & OBRIEN 3" Tri-Clamp End 180 Degree U-Bend - 304SS (2UMP-3-304)
- DIXON Single Pin Squeeze Clamp, 1"- 1-1/2" (13MHHM-Q100150)
- Steel & Obrien Tube Fittings