Shop All Sanitary Tube Fittings
Steel & Obrien
6" x 3" Ecc. Butt Weld Reducer - 5-1/2" Long 316SS Unpolished
Mfr # 32W-6X3-1-316
Zoro # G5221719
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Basic Pipe Fitting Shape Reducer
- Standards 3A
- Body Material 316 Stainless Steel
- Specific Pipe Fitting Shape Eccentric Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 32W-6X3-1-316
- Zoro # G5221719
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 6" x 3" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | Unpolished |
Basic Pipe Fitting Shape | Reducer |
Standards | 3A |
Body Material | 316 Stainless Steel |
Specific Pipe Fitting Shape | Eccentric Reducer |
Description
32W - ECCENTRIC BUTT WELD REDUCER - UNPOLISHED - 6" X 3" X 5.50 OAL, Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., Material Test Reports Supplied, 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupling, Steel, 1/8 in Pipe Size, FNPTF (1/8 GG-S)
- NIBCO 3" x 2-1/2" x 2-1/2" NOM C Copper Reducing Tee (611RR 3X21/2X21/2)
- ZORO SELECT PVC Wye and 45 Degree Elbow, Hub, 1-1/2 in Pipe Size (1WJX1)
- STEEL & OBRIEN 1" & 1-1/2" x 1/4" Tri-Clamp End x Fnpt Thermometer Cap - 304SS (23BMP-1X.25-304)
- STEEL & OBRIEN 1-1/2" x 3/4" Ecc. Butt Weld Reducer - 2" Long 316SS Polished (32W-1.5X.75-7-316)
- STEEL & OBRIEN 4" x 3" Ecc. Butt Weld Reducer - 4" Long 316SS Polished (32W-4X3-7-316)
- STEEL & OBRIEN 3" Tri-Clamp Heavy Duty Single Pin Clamp - 304SS (13MHHM-3-304)
- STEEL & OBRIEN 2" x 1-1/2" BPE Reducing Short Outlet Clamp End Tee, 316SS SF4 (S7RMPS-2X1.5-PM-316)
- STEEL & OBRIEN 4" x 2" BPE Clamp End Ecc. Reducer, 9-1/8" Long 316SS SF4 (S32-14MP-4X2-PM-316)
- STEEL & OBRIEN 1-1/2" Butt Weld End Short Tee - 304SS Unpolished (7WWW-1.5-1-304)
- STEEL & OBRIEN 3" Tri-Clamp End x Heavy Tank Weld - 1.812" Long 316SS (14MPW-3-316)
- Steel & Obrien Sanitary Tube Fittings