Shop All Sanitary Tube Fittings
Steel & Obrien
6" x 3" Conc. Butt Weld Reducer - 5-1/2" Long 304SS Unpolished
Mfr # 31W-6X3-1-304
Zoro # G5492975
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 6" x 3"
- Fitting Connection Type Butt Weld
- Basic Pipe Fitting Shape Reducer
- Specific Pipe Fitting Shape Concentric Reducer
- Body Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 31W-6X3-1-304
- Zoro # G5492975
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 6" x 3" |
Details
Fitting Connection Type | Butt Weld |
Basic Pipe Fitting Shape | Reducer |
Surface Finish | Unpolished |
Specific Pipe Fitting Shape | Concentric Reducer |
Body Material | 304 Stainless Steel |
Standards | 3A |
Description
31W - CONCENTRIC BUTT WELD REDUCER - UNPOLISHED - 6" X 3" X 5.50 OAL, Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Tank, Lid (1217371-0)
- TOTO Neorest 500 Bowl Unit Bolt Kit Ms950Cg (THU9134)
- APOLLO PEX 1 in. x 100 ft. White PEX Pipe (APPW1001)
- ZORO SELECT CPVC Cap, Schedule 80, 4" Pipe Size, Socket (9847-040)
- STEEL & OBRIEN 4" Tri-Clamp End x Short Weld Ferrule - 5/8" Long 316SS (14WMP-4-316)
- STEEL & OBRIEN 2-1/2" Tri-Clamp End 180 Degree U-Bend - 304SS (2UMP-2.5-304)
- STEEL & OBRIEN 1-1/2" BPE Clamp End x Weld End Ferrule, 1-3/4" Long 316SS SF1 (STL14AM7-1.5-PL-316)
- STEEL & OBRIEN 2-1/2" Tri-Clamp End x Heavy Tank Weld - 1-3/4" Long 304SS (14MPW-2.5-304)
- STEEL & OBRIEN 1" Butt Weld End Short 90 Deg. Elbow - 316SS Unpolished (2WCL-1-1-316)
- STEEL & OBRIEN 3" I-Line Clamp, Bolted Style - 304SS (13I-3-304)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End x Hose Barb - 1-1/2" Long 316SS (14MPHR-1.5-316)
- Steel & Obrien Sanitary Tube Fittings