Shop All Sanitary Tube Fittings
Steel & Obrien
6" x 3" BPE Weld End Short Ecc. Reducer, 7-1/4" Long 316SS SF4
Mfr # S32S-6X3-PM-316
Zoro # G5150702
product price: $794.99
/ea
Free Shipping & Returns
$794.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Tube Size 6" x 3"
- Basic Pipe Fitting Shape Reducer
- Specific Pipe Fitting Shape Eccentric Reducer
- Body Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # S32S-6X3-PM-316
- Zoro # G5150702
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 6" x 3" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | 15 RA EP I.D./32 RA O.D. |
Basic Pipe Fitting Shape | Reducer |
Specific Pipe Fitting Shape | Eccentric Reducer |
Body Material | 316 Stainless Steel |
Description
S32S - BPE SHORT WELD ECCENTRIC REDUCER - 15RA EP ID, 32RA OD - 6" X 3" X 7.250" OAL, Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, Meets BPE Specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Bathroom Parts, Stem Shw Cntm W/Bnt (910-3740)
- WATTS Second Check Repair Kit For 3/4"-1" 909 (0887121)
- ZURN Shower Valve, 1/2 In NPT, Wall, Chrome (Z7300-SS-MT)
- STEEL & OBRIEN 1" & 1-1/2" Tri-Clamp, Single Pin w/Rocket Wing Nut - 316SS (13MHHM-1-316)
- STEEL & OBRIEN 1-1/2" Butt Weld End Long 90 Deg. Elbow - 316SS Unpolished (L2S-1.5-1-316)
- STEEL & OBRIEN 1/2" x 1/4" Tri-Clamp x Compression Adapter - 316SS (31-14-.50X.25-316)
- STEEL & OBRIEN 6" Male I-Line End x Short Butt Weld - 1" Long 304SS (14WI-6-304)
- STEEL & OBRIEN 2" Tri-Clamp End x Heavy Tank Weld - 1-3/4" Long 304SS (14MPW-2-304)
- STEEL & OBRIEN 3" x 2" BPE Weld End Short Conc Reducer, 3-3/8" Long 316SS SF4 (S31S-3X2-PM-316)
- STEEL & OBRIEN 1-1/2" Swivel Joint Clamp Assembly - 304SS (A12MPS-1.5-304)
- Steel & Obrien Sanitary Tube Fittings