Shop All Sanitary Tube Fittings
Steel & Obrien
6" Tri-Clamp Heavy Duty Single Pin Clamp - 304SS
Mfr # 13MHHM-6-304
Zoro # G5499162
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 6"
- Fitting Connection Type Clamp
- Basic Pipe Fitting Shape Clamp
- Surface Finish Unpolished
- Body Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 13MHHM-6-304
- Zoro # G5499162
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 6" |
Details
Fitting Connection Type | Clamp |
Basic Pipe Fitting Shape | Clamp |
Surface Finish | Unpolished |
Body Material | 304 Stainless Steel |
Specific Pipe Fitting Shape | Clamp |
Description
13MHHM - TRI-CLAMP (SINGLE PIN) - 6", Used to connect two separate tri-clamp ends together creating a secure and leak-proof seal when combined with a separate gasket. , CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Toilet Seat, Elongated, Bone, With Cover, polypropylene, Elongated (SS124#03)
- LEGEND VALVE 3/4" T-408 NO LEAD GATE VALVE (104-704NL)
- LEGEND VALVE & FITTING Legend Valve 2in S-614 PVC Check Valve - (203-238)
- DELTA 3 L, Accessory, Anglar, ModrnDecor, ADA, Grab Bar, 41924-SS, Stainless (41924-SS)
- STEEL & OBRIEN 2" Butt Weld End Long 90 Deg. Elbow - 304SS Unpolished (L2S-2-1-304)
- STEEL & OBRIEN 2" x 1-1/2" Conc. Butt Weld Reducer - 2" Long 304SS Unpolished (31W-2X1.5-1-304)
- STEEL & OBRIEN 1/2" Butt Weld End x Fnpt Adapter - 1-1/4" Long 316SS (22WB-.50-316)
- STEEL & OBRIEN 1" Tri-Clamp End x Medium Weld Ferrule - 1-1/8" Long 304SS (L14AM7-1-304)
- STEEL & OBRIEN 4" Tri-Clamp Heavy Duty Single Pin Clamp - 304SS (13MHHM-4-304)
- STEEL & OBRIEN 2-1/2" Tri-Clamp, Single Pin w/Rocket Wing Nut - 304SS (13MHHM-2.5-RWN-304)
- STEEL & OBRIEN 2" x 3/4" Tri-Clamp End x Fnpt Thermometer Cap - 304SS (23BMP-2X.75-304)
- Steel & Obrien Tube Fittings