Shop All Pipe Hangers
Steel & Obrien
6" Domestic Hex Hanger For Tubing w/PVC Sleeve - 304SS
Mfr # 24PVC-D-6-304
Zoro # G5958204
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Pipe Fitting Shape Hanger
- Body Material 304 Stainless Steel
- Basic Pipe Fitting Shape Mount
- Tube Size 6"
- Surface Finish Unpolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel & Obrien
- MFR # 24PVC-D-6-304
- Zoro # G5958204
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Tube Size | 6" |
Details
Specific Pipe Fitting Shape | Hanger |
Body Material | 304 Stainless Steel |
Basic Pipe Fitting Shape | Mount |
Surface Finish | Unpolished |
Description
24PVC-D - TUBE HANGER W/ PP SLEEVE (DOMESTIC) - 6", Used to mount and secure sanitary tubing by welding the hexagonal shaped hanger to any flat metal surface. Note: PVC sleeves not recommended for hot applications. These hangers are produced domestically.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Toilet Seat, With Cover, Plastic, Elongated, White (5350110.020)
- DELTA Delta Repair Kit - Clear Knob Handle - 1H Trim (RP77740)
- DELTA Universal Showering Components 6-Setting Hand Shower (75605SN)
- ELKAY Panel-Wrapper EZ L (27413C)
- STEEL & OBRIEN 6" Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-6-304)
- STEEL & OBRIEN 3" Domestic Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-D-3-304)
- STEEL & OBRIEN 2-1/2" Hex Hanger For Tubing w/Rubber Grommets - 304SS (24RG-2.5-304)
- STEEL & OBRIEN 2-1/2" Domestic Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-D-2.5-304)
- STEEL & OBRIEN 3" Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-3-304)
- STEEL & OBRIEN 3" Epdm Sleeve For 26Cb Tube Hanger - Epdm (26CBE-3-EPDM)
- DIXON Hex Hanger with ABS Sleeve, 1-1/2" (B24PS-G150)
- Steel & Obrien Pipe Hangers