Shop All Sanitary Tube Fittings
Steel & Obrien
6" Butt Weld End Short Tee - 304SS Unpolished
Mfr # 7WWW-6-1-304
Zoro # G5192535
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Surface Finish Unpolished
- Tube Size 6"
- Body Material 304 Stainless Steel
- Specific Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 7WWW-6-1-304
- Zoro # G5192535
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 6" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | Unpolished |
Body Material | 304 Stainless Steel |
Specific Pipe Fitting Shape | Tee |
Standards | 3A |
Basic Pipe Fitting Shape | Tee |
Description
7WWW - BUTT WELD SHORT TEE - UNPOLISHED - 6" x 5.625" C-F, Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Darcy Brushed Nickel Robe Hook Brushed Nickel (MY1503BN)
- DIXON T-Bolt Clamp, 6.25 to 6.56 in Nominal, 0.025 in Thick, 300 SS, Domestic (TBC650)
- ZURN PVC; Deck Plate: Stainless Steel, Strainer: Square, Floor Drain with Deck Plate (EZ2-PV2-ST)
- MOEN Hose Kit (114299)
- STEEL & OBRIEN 1-1/2" Butt Weld End Short Tee - 304SS Unpolished (7WWW-1.5-1-304)
- STEEL & OBRIEN 3/4" BPE Long Tangent Weld End 90 Deg. Elbow - 316SS SF1 (S2S-.75-PL-316)
- STEEL & OBRIEN 6" Male I-Line End x Short Butt Weld - 1" Long 304SS (14WI-6-304)
- STEEL & OBRIEN 1" BPE Tri-Clamp x Tri-Clamp 90 Deg. Elbow - 316SS SF1 (S2CMP-1-PL-316)
- STEEL & OBRIEN 1" Tri-Clamp End Tee, Short Outlet - 304SS (7MPS-1-304)
- STEEL & OBRIEN 8" Tri-Clamp, Asme High Pressure Clamp - Long 316SS (13ASME-8-316)
- VNE STAINLESS STEEL FITTING (13MHHMD1.5)
- Steel & Obrien Tube Fittings