Shop All Sanitary Tube Fittings
Steel & Obrien
6" Butt Weld End Short 45 Deg. Elbow - 304SS Unpolished
Mfr # 2WK-6-1-304
Zoro # G5491541
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Tube Size 6"
- Surface Finish Unpolished
- Specific Pipe Fitting Shape 45 Degree Elbow
- Standards 3A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 2WK-6-1-304
- Zoro # G5491541
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 6" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | Unpolished |
Specific Pipe Fitting Shape | 45 Degree Elbow |
Standards | 3A |
Basic Pipe Fitting Shape | Elbow |
Body Material | 304 Stainless Steel |
Description
2WK - WELD SHORT 45 DEGREE ELBOW - UNPOLISHED - 6", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE SB SLIP TEE 3/4"" LF (U3370LFA)
- LEGEND VALVE 1-1/2" X 3-1/2" BRASS NIPPLE (311-145)
- HAM-LET 1/2" x 3/8" Compression x MNPT SS Male Connector Elbow (769L SS 3/8 X 1/2)
- LEGEND VALVE 2" T-5500NL FIP x FIP CURB STO (314-258NL)
- STEEL & OBRIEN 1" Clamp x Compression w/Nut/Ferrule - 316SS (31-14CA-1-316)
- STEEL & OBRIEN 1" Tri-Clamp End 90 Degree Elbow - 304SS (2CMP-1-304)
- STEEL & OBRIEN 3" x 3/4" Tri-Clamp End x Fnpt Thermometer Cap - 316SS (23BMP-3X.75-316)
- STEEL & OBRIEN 1-1/2" Conc. Butt Weld Reducer - 1" Long 304SS Polished (31W-1.5X1-7-304)
- STEEL & OBRIEN 1" Butt Weld End x Clamp End 45 Deg. Elbow - 304SS (L2KM-1-304)
- STEEL & OBRIEN 1" & 1-1/2" Tri-Clamp, Single Pin Clamp w/Rocket Nut - 304SS (13MHHM-1-RWN-304)
- ZORO SELECT 3" Butt Weld T304 SS Long Tangent 90 Degree Elbow (E2S3.0)
- Steel & Obrien Tube Fittings