Shop All Sanitary Tube Fittings
Steel & Obrien
6" BPE Long Tangent Weld End 45 Deg. Elbow - 316SS SF1
Mfr # S2KS-6-PL-316
Zoro # G5147631
product price: $973.99
/ea
Free Shipping & Returns
$973.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Tube Size 6"
- Basic Pipe Fitting Shape Elbow
- Specific Pipe Fitting Shape 45 Degree Elbow
- Body Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # S2KS-6-PL-316
- Zoro # G5147631
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 6" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | 20 RA I.D./32 RA O.D. |
Basic Pipe Fitting Shape | Elbow |
Specific Pipe Fitting Shape | 45 Degree Elbow |
Body Material | 316 Stainless Steel |
Description
S2KS - BPE WELD LONG 45 DEGREE ELBOW - 20RA ID, 32RA OD - 6", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, CRN Certified, Meets BPE Specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" X 1-1/2" SS304 HEX BUSHING (404-502)
- DIXON Clamp w/Saddles, 2-Bolt, 4-2/64"-4-18/64" (463)
- SMITH-COOPER Hex Bushing, 1/2"x1/8", 125, Brz Nl (4385002870)
- KISSLER Diphrgm Seal Kit, Rbber/Nyln, Coyne/Dlney (F-141-KC)
- STEEL & OBRIEN 2" x 3/4" Tri-Clamp End x Fnpt Thermometer Cap - 304SS (23BMP-2X.75-304)
- STEEL & OBRIEN 3" Butt Weld Domed Cap - 1-1/4" Long 316SS (16W-3-5-316)
- STEEL & OBRIEN 2" x 1/2" BPE Clamp End Concentric Reducer, 7" Long 316SS SF4 (S31-14MP-2X.50-PM-316)
- STEEL & OBRIEN 3" BPE Clamp End x Weld End Ferrule, 2-1/4" Long 316SS SF4 (STL14AM7-3-PM-316)
- STEEL & OBRIEN 1" Back-Up Flange (150# Bolt Pattern) - 3/8" Long 304SS (38SL-1-304)
- STEEL & OBRIEN 4" Female I-Line End x Short Butt Weld - 1.348" Long 316SS (15WI-4-316)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, Cap, 4" Tube OD (ZUSA-STF-QC-202)
- Steel & Obrien Sanitary Tube Fittings