Shop All Sanitary Tube Fittings
Steel & Obrien
6" Back-Up Flange (150# Bolt Pattern) - .563" Long 304SS
Mfr # 38SL-6-304
Zoro # G5187881
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Surface Finish 32 RA I.D. /32 RA O.D.
- Tube Size 6"
- Basic Pipe Fitting Shape Flange
- Specific Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 38SL-6-304
- Zoro # G5187881
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 6" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Basic Pipe Fitting Shape | Flange |
Specific Pipe Fitting Shape | Flange |
Body Material | 304 Stainless Steel |
Description
38SL - BACK-UP FLANGE - 6", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Adapter, Steel, 1/8 in, NPT (ZUSA-PF-8973)
- APOLLO VALVES 1/4" FNPT Lead Free Bronze Ball Cone Check Valve (61LF10101)
- ZORO SELECT 1/2" x 3-1/2" Black Pipe Nipple Sch 80 (40405)
- KOHLER Clearflo Retrofit Toe Tap Conversion Kit (7142-CP)
- STEEL & OBRIEN 3" Female I-Line Solid Endcap - .687" Long 304SS (16AI-15I-3-304)
- STEEL & OBRIEN 2-1/2" Tri-Clamp End 90 Degree Elbow - 304SS (2CMP-2.5-304)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End x Male Pipe Thread - 2.438" Long 304 (21MP-1.5-304)
- STEEL & OBRIEN 4" Weld End Tee w/Short Outlet Clamp - 316SS Polished (7WWMS-4-7-316)
- STEEL & OBRIEN 3" x 2-1/2" BPE Weld End Long Conc Reducer, 5-1/2" Long 316SS SF1 (S31-3X2.5-PL-316)
- STEEL & OBRIEN 1" Clamp x Flange Adapter - 1-5/8" Long 316SS (38MP-1-316)
- STEEL & OBRIEN 1-1/2" Butt Weld End Long 90 Deg. Elbow - 304SS Polished (L2S-1.5-7-304)
- Steel & Obrien Sanitary Tube Fittings