Shop All Y & Basket Strainers
Steel & Obrien
50 Mesh - Short Narrow Strainer Mesh, 316SS
Mfr # KEM1N050-316
Zoro # G5134392
product price: $93.49
/ea
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Surface Finish Unpolished
- Specific Pipe Fitting Shape Strainer
- Body Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # KEM1N050-316
- Zoro # G5134392
- Country of Origin China
- Category Y & Basket Strainers
Details
Surface Finish | Unpolished |
Specific Pipe Fitting Shape | Strainer |
Body Material | 316 Stainless Steel |
Description
STRAINER MESH - 50 MESH - SHORT NARROW, Part of the Strainer assembly consisting of a stainless steel mesh overscreen placed over the backup tube for smaller particle removal the processing line. Strainer mesh can be reused after cleaning., Material Test Reports Supplied
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Vacuum Breaker Kit (140900)
- VIEGA Viega MegaPressG tee, 2" x 2" x 1" (25391)
- CHICAGO FAUCET Cartridge, Brass (335-XJKABNF)
- ZORO SELECT Red Brass 45 Degrees Elbow, FNPT, 3/8" Pipe Size (1VEU7)
- STEEL & OBRIEN 150 Mesh - Short Narrow Strainer Mesh, 316SS (KEM1N150-316)
- STEEL & OBRIEN 1", 1 1/2" & 2" Long Narrow Strainer Spring, Electropolished-316SS (KEP00030-316-EP)
- STEEL & OBRIEN 2-1/2" And 3" Long Wide Strainer Spring, Electropolished-316SS (KEP00040-316-EP)
- STEEL & OBRIEN Tee Strainer w/Clamp Ends, 2-1/2" w/1/8" Perforations - 316SS (KET02518-316)
- STEEL & OBRIEN Tee Strainer w/Clamp Ends, 4" w/1/4" Perforations - 316SS (KET04000-316)
- STEEL & OBRIEN 100 Mesh - Long Wide Strainer Mesh, 316SS (KEM2W100-316)
- ZORO SELECT 1/4", FNPT x FNPT, Bronze, Y Strainer, 400 psi @ 210 Degrees F, 125 psi @ 353 Degrees F (6NPW7)
- Steel & Obrien Y & Basket Strainers