Shop All Sanitary Tube Fittings
Steel & Obrien
5" Tri-Clamp End x Short Weld Ferrule - 3/4" Long 316SS
Mfr # 14WMP-5-316
Zoro # G5153922
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
- Tube Size 5"
- Body Material 316 Stainless Steel
- Standards 3A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 14WMP-5-316
- Zoro # G5153922
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 5" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Body Material | 316 Stainless Steel |
Standards | 3A |
Specific Pipe Fitting Shape | Ferrule |
Basic Pipe Fitting Shape | Ferrule |
Description
14WMP - SHORT WELDING FERRULE - 5" X 3/4" OAL, Commonly referred to as ferrules, these stainless steel sanitary fittings are adapters that connect removable clamp fittings to permanent butt weld connections., Material Test Reports Supplied
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Coupling, For Pipe Size 5" x 4" (1056-54)
- KINGSTON BRASS CC2098 Clawfoot Bathtub Waste & Overflow Drain (CC2098)
- APOLLO VALVES POP Safety Valve, 1 x 1-1/4 In, 150 psi (543EEBKMAA0150)
- ZORO SELECT Replacement Screen, 1-1/4 In, 304 SS (20H636)
- STEEL & OBRIEN 3" Tri-Clamp Heavy Duty 3 Segment Clamp - 304SS (13MHHS-3-304)
- STEEL & OBRIEN 1-1/2" Conc. Butt Weld Reducer - 1" Long 316SS Unpolished (31W-1.5X1-1-316)
- STEEL & OBRIEN 4" Butt Weld End Long 90 Deg. Elbow - 316SS Polished (L2S-4-7-316)
- STEEL & OBRIEN 3" Butt Weld End x Clamp End 45 Deg. Elbow - 316SS (L2KM-3-316)
- STEEL & OBRIEN 3" Butt Weld End Short 90 Deg. Elbow - 304SS Unpolished (2WCL-3-1-304)
- STEEL & OBRIEN 1/2" BPE Clamp Endcap - 316SS SF1 (S16AMP-.50-PL-316)
- ZORO SELECT Sanitary Spool, 18" L, Straight Shape (SPOOL-0150X18.00-7-4)
- Steel & Obrien Sanitary Tube Fittings