Shop All Pipe Hangers
Steel & Obrien
5" Domestic Hex Hanger For Tubing w/PVC Sleeve - 304SS
Mfr # 24PVC-D-5-304
Zoro # G5958125
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 304 Stainless Steel
- Tube Size 5"
- Specific Pipe Fitting Shape Hanger
- Basic Pipe Fitting Shape Mount
- Surface Finish Unpolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel & Obrien
- MFR # 24PVC-D-5-304
- Zoro # G5958125
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Tube Size | 5" |
Details
Body Material | 304 Stainless Steel |
Specific Pipe Fitting Shape | Hanger |
Basic Pipe Fitting Shape | Mount |
Surface Finish | Unpolished |
Description
24PVC-D - TUBE HANGER W/ PP SLEEVE (DOMESTIC) - 5", Used to mount and secure sanitary tubing by welding the hexagonal shaped hanger to any flat metal surface. Note: PVC sleeves not recommended for hot applications. These hangers are produced domestically.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Hinge Kit (1134260-45)
- ANVIL FNPT, Malleable Iron Tee, Class 150 (0310031406)
- ELKAY Elkay Green Clr Filtrd Ada Single Ss (LZSG8S)
- ZORO SELECT 1/4" FNPT 316 SS 45 Degree Elbow (604E111N014)
- STEEL & OBRIEN 3" Epdm Sleeve For 26Cb Tube Hanger - Epdm (26CBE-3-EPDM)
- STEEL & OBRIEN 2" Hex Hanger For Tubing w/Rubber Grommets - 304SS (24RG-2-304)
- STEEL & OBRIEN 3" Tube Hanger, Take Down Style w/Epdm Sleeve - 304SS (26CB-3-304)
- STEEL & OBRIEN 1" Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-1-304)
- STEEL & OBRIEN 6" Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-6-304)
- STEEL & OBRIEN 1-1/2" Domestic Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-D-1.5-304)
- NVENT CADDY Split Ring Hanger, Size 1 In (4550100EG)
- Steel & Obrien Pipe Hangers