Shop All Sanitary Tube Fittings
Steel & Obrien
4" x 3" Tri-Clamp Concentric Reducer - 5-1/8" Long 304SS
Mfr # 31-14MP-4X3-304
Zoro # G5963000
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
- Basic Pipe Fitting Shape Reducer
- Standards 3A
- Specific Pipe Fitting Shape Concentric Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 31-14MP-4X3-304
- Zoro # G5963000
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 4" x 3" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Basic Pipe Fitting Shape | Reducer |
Standards | 3A |
Specific Pipe Fitting Shape | Concentric Reducer |
Body Material | 304 Stainless Steel |
Description
31-14MP - CLAMP CONCENTRIC REDUCER - 4" X 3", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. Connections are easy to assemble and disassemble for cleaning and routine maintenance., 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Cartridge, Plastic, For Use With Gerber Faucets 49-300 Series (46-7510)
- DELTA Delta Victorian Gasket (RP50788)
- KURIYAMA Tubing, Clear, Shore A 73, 7/16" I.D. (K010-0709X50)
- TORNADO Coupling Clutch Cv30 3X (K44700220)
- STEEL & OBRIEN 1-1/2" x 1" Tri-Clamp Concentric Reducer - 3" Long 304SS (31-14MP-1.5X1-304)
- STEEL & OBRIEN 2-1/2" x 1-1/2" Tri-Clamp Concentric Reducer - 5" Long 304SS (31-14MP-2.5X1.5-304)
- STEEL & OBRIEN 2" x 1-1/2" Tri-Clamp Concentric Reducer - 3" Long 304SS (31-14MP-2X1.5-304)
- STEEL & OBRIEN 2-1/2" Butt Weld End Short 90 Deg. Elbow - 316SS Polished (2WCL-2.5-7-316)
- STEEL & OBRIEN 1-1/2" Butt Weld End x Mnpt Adapter - 1-3/4" Long 316SS (19WB-1.5-316)
- STEEL & OBRIEN 2-1/2" BPE Short Clamp Run Outlet x Weld End Tee - 316SS SF1 (S7WSKW-2.5-PL-316)
- STEEL & OBRIEN 3" Plain Bevel Seat Solid Endcap - .718" Long 316SS (16A-3-316)
- Steel & Obrien Sanitary Tube Fittings