Shop All Sanitary Tube Fittings
Steel & Obrien
4" x 3" Ecc. Butt Weld Reducer - 4" Long 304SS Polished
Mfr # 32W-4X3-7-304
Zoro # G5221560
product price: $59.55
/ea
$59.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Standards 3A
- Body Material 304 Stainless Steel
- Basic Pipe Fitting Shape Reducer
- Specific Pipe Fitting Shape Eccentric Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 32W-4X3-7-304
- Zoro # G5221560
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 4" x 3" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Standards | 3A |
Body Material | 304 Stainless Steel |
Basic Pipe Fitting Shape | Reducer |
Specific Pipe Fitting Shape | Eccentric Reducer |
Description
32W - ECCENTRIC BUTT WELD REDUCER - 32RA ID, 32RA OD - 4" X 3", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PURTREX-PX05-20 Purtrex Replacement Water Filter (PURTREX-PX05-20)
- THRIFCO PLUMBING 1 Inch Copper Pipe Test Plug (5436282)
- NEOPERL Kitchen Swivel, 1.8 GPM, Aerated (2143305)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-1/2" Tube OD x 3/8" MBSPT (ZUSA-PTC-PBT-46)
- STEEL & OBRIEN 2" Tri-Clamp Heavy Duty Single Pin Clamp - 316SS (13MHHM-2-316)
- STEEL & OBRIEN 2" Clamp x Flange Adapter - 1.688" Long 304SS (38MP-2-304)
- STEEL & OBRIEN 4" Tri-Clamp End x Short Weld Ferrule - 5/8" Long 304SS (14WMP-4-304)
- STEEL & OBRIEN 4" Weld Neck Flange (150# Bolt Pattern)- 5/8" Long 304SS (38W-4-304)
- STEEL & OBRIEN 3" Hex Nut (Acme Thread For Bevel Seat/John Perry) - 316SS (13H-3-316)
- STEEL & OBRIEN 3" Butt Weld Domed Cap - 1-1/4" Long 316SS (16W-3-5-316)
- ZORO SELECT Sanitary Spool, 4" L, Straight Shape (SPOOL-0400X4.00-7-4)
- Steel & Obrien Tube Fittings