Shop All Sanitary Tube Fittings
Steel & Obrien
4" x 3" BPE Clamp End Concentric Reducer, 5-1/8" Long 316SS SF1
Mfr # S31-14MP-4X3-PL-316
Zoro # G5150142
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 20 RA I.D./32 RA O.D.
- Tube Size 4" x 3"
- Basic Pipe Fitting Shape Reducer
- Body Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # S31-14MP-4X3-PL-316
- Zoro # G5150142
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 4" x 3" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 20 RA I.D./32 RA O.D. |
Basic Pipe Fitting Shape | Reducer |
Body Material | 316 Stainless Steel |
Specific Pipe Fitting Shape | Concentric Reducer |
Description
S31-14MP - BPE CLAMP CONCENTRIC REDUCER - 20RA ID, 32RA OD - 4" X 3", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, CRN Certified, Meets BPE Specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Tube Clamp, Single, 1" Clamping Od (265003)
- KOHLER 1241462 Fab, Wall Jamb Cvr 69.425 (1241463-01-ABZ)
- JOHNS STEPHENS CLAMP 1-1/2X3 REPAIR (R30-150)
- JOHN GUEST Barbed Plug, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI0812S-PK10)
- STEEL & OBRIEN 1-1/2" x 1" Tri-Clamp End x Hose Barb - 1.687" Long 316SS (14MPHR-1.5X1-316)
- STEEL & OBRIEN 1" Tri-Clamp End x Long Hose Barb - 3-1/2" Long 304SS (14MPHRL-1X3.5-304)
- STEEL & OBRIEN 1-1/2" Butt Weld End x Mnpt Adapter - 1-3/4" Long 316SS (19WB-1.5-316)
- STEEL & OBRIEN 4" BPE Short Outlet Clamp End Tee - 316SS SF1 (S7MPS-4-PL-316)
- STEEL & OBRIEN 1-1/2" Butt Weld End Short 90 Deg. Elbow - 316SS Unpolished (2WCL-1.5-1-316)
- STEEL & OBRIEN 2" Tri-Clamp End 45 Degree Elbow - 304SS (2KMP-2-304)
- DIXON 2" 316L SS 90 Degree Clamp x Weld Elbow (B2CM-R200)
- Steel & Obrien Sanitary Tube Fittings