Shop All Sanitary Tube Fittings
Steel & Obrien
4" x 2" Tri-Clamp Concentric Reducer - 9-1/8" Long 316SS
Mfr # 31-14MP-4X2-316
Zoro # G5962255
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
- Basic Pipe Fitting Shape Reducer
- Specific Pipe Fitting Shape Concentric Reducer
- Standards 3A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 31-14MP-4X2-316
- Zoro # G5962255
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 4" x 2" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Basic Pipe Fitting Shape | Reducer |
Specific Pipe Fitting Shape | Concentric Reducer |
Standards | 3A |
Body Material | 316 Stainless Steel |
Description
31-14MP - CLAMP CONCENTRIC REDUCER - 4" X 2", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. Connections are easy to assemble and disassemble for cleaning and routine maintenance., Material Test Reports Supplied, 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY TEE SCH80 1.25""SXSXS PVC (PVC 08400 1600)
- HYDROSCIENTIFIC Jumbo Filter Cartridges for HBCJ/SC Housings 50 Micron, 7-3/4x30-3/4" (HSC-170-50)
- ZORO SELECT PVC Flange, Socket, 4 in Pipe Size (851-040)
- APOLLO Valve Bronze Ball Valve, 2in. , SS Lever & Nut, 4-3/8 in. , FNPT, Chromium plated ball, 600PSI (70-108-10)
- STEEL & OBRIEN 1" x 3/4" Tri-Clamp Concentric Reducer - 2" Long 316SS (31-14MP-1X.75-316)
- STEEL & OBRIEN 2" x 1-1/2" Tri-Clamp Concentric Reducer - 3" Long 316SS (31-14MP-2X1.5-316)
- STEEL & OBRIEN 3" x 2-1/2" Tri-Clamp Concentric Reducer - 3" Long 316SS (31-14MP-3X2.5-316)
- STEEL & OBRIEN 1/2" Tri-Clamp x Compression Adapter - 316SS (31-14-.50-316)
- STEEL & OBRIEN 6" Tri-Clamp End x Short Weld Ferrule - 3/4" Long 316SS (14WMP-6-316)
- STEEL & OBRIEN 1" Weld End Tee w/Short Outlet Clamp - 304SS Polished (7WWMS-1-7-304)
- STEEL & OBRIEN 2-1/2" BPE Clamp End x Weld End Ferrule, 2-1/4" Long 316SS SF1 (STL14AM7-2.5-PL-316)
- Steel & Obrien Tube Fittings