Shop All Sanitary Tube Fittings
Steel & Obrien
4" x 2" BPE Weld End Short Conc Reducer, 5-1/8" Long 316SS SF1
Mfr # S31S-4X2-PL-316
Zoro # G5147123
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Surface Finish 20 RA I.D./32 RA O.D.
- Tube Size 4" x 2"
- Basic Pipe Fitting Shape Reducer
- Specific Pipe Fitting Shape Concentric Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel & Obrien
- MFR # S31S-4X2-PL-316
- Zoro # G5147123
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 4" x 2" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | 20 RA I.D./32 RA O.D. |
Basic Pipe Fitting Shape | Reducer |
Specific Pipe Fitting Shape | Concentric Reducer |
Body Material | 316 Stainless Steel |
Description
S31S - BPE SHORT WELD CONCENTRIC REDUCER - 20RA ID, 32RA OD - 4" X 2" X 5.125" OAL, Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, Meets BPE Specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Flow Control Starlight Chrome (13937000)
- DUCTMATE Round Hanger Strap, Galvanized Steel, 20 GA, 1 in W x 19 1/2 in H (GRRDH18GA20)
- ZORO SELECT 1/4" MNPT x 5 ft. TBE Red Brass Pipe Sch 40 (461-600)
- STREAMLINE Refrigeration Press Fitting (RP01029)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End x Hose Barb - 1-1/2" Long 316SS (14MPHR-1.5-316)
- STEEL & OBRIEN 2" x 1" BPE Weld End Long Reducing Tee - 316SS SF1 (S7RWWW-2X1-PL-316)
- STEEL & OBRIEN 3" Plain Bevel Seat Solid Endcap - .718" Long 316SS (16A-3-316)
- STEEL & OBRIEN 1" Tri-Clamp End Equal Tee - 304SS (7MP-1-304)
- STEEL & OBRIEN 3" Tri-Clamp End x Heavy Tank Weld - 1.812" Long 316SS (14MPW-3-316)
- STEEL & OBRIEN 1-1/2" Butt Weld End x Clamp End 90 Deg. Elbow - 316SS (L2CM-1.5-316)
- STEEL & OBRIEN 2" Male I-Line Solid Endcap - 1/2" Long 316SS (16AI-14I-2-316)
- Steel & Obrien Sanitary Tube Fittings