Shop All Sanitary Tube Fittings
Steel & Obrien
4" x 2-1/2" BPE Weld End Short Conc Reducer, 4-1/4" Long 316SS SF1
Mfr # S31S-4X2.5-PL-316
Zoro # G5147010
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Surface Finish 20 RA I.D./32 RA O.D.
- Tube Size 4" x 2-1/2"
- Specific Pipe Fitting Shape Concentric Reducer
- Basic Pipe Fitting Shape Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # S31S-4X2.5-PL-316
- Zoro # G5147010
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 4" x 2-1/2" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | 20 RA I.D./32 RA O.D. |
Specific Pipe Fitting Shape | Concentric Reducer |
Basic Pipe Fitting Shape | Reducer |
Body Material | 316 Stainless Steel |
Description
S31S - BPE SHORT WELD CONCENTRIC REDUCER - 20RA ID, 32RA OD - 4" X 2-1/2" X 4.250" OAL, Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, Meets BPE Specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Half Coupling, 3/4", 150,316, Thrd Heavy (4381035640)
- SLOAN Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (EFX300.000.0000)
- STEEL & OBRIEN 1" x 3/4" Tri-Clamp End x Fnpt Thermometer Cap - 304SS (23BMP-1X.75-304)
- LEGRIS Brass Metric Compression Fitting (0105 10 22)
- STEEL & OBRIEN 1-1/2" Weld Neck Flange (150# Bolt Pattern)- 1/2" Long 316SS (38W-1.5-316)
- STEEL & OBRIEN 2-1/2" Butt Weld End Long 90 Deg. Elbow - 316SS Polished (L2S-2.5-7-316)
- STEEL & OBRIEN 6" Tri-Clamp End x Medium Weld Ferrule - 1-1/2" Long 316SS (L14AM7-6-316)
- STEEL & OBRIEN 2-1/2" Tri-Clamp End Solid Endcap - 1/4" Long 316SS (16AMP-2.5-316)
- STEEL & OBRIEN 4" Threaded Bevel Seat x Short Weld End - 1.219" Long 304SS (15TRF-4-304)
- STEEL & OBRIEN 1-1/2" x 1/2" Tri-Clamp x Compression Adapter - 316SS (31-14-1.5X.50-316)
- ADVANCE FITTINGS 2 1/2 in. BPE Tri-Clamp End Tee T316L SF4 (A7MP-2.5-PM-316L)
- Steel & Obrien Tube Fittings