Shop All Pipe Hangers
Steel & Obrien
4" Tube Hanger, Take Down Style w/Epdm Sleeve - 304SS
Mfr # 26CB-4-304
Zoro # G5958283
product price: $49.75
/ea
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 4"
- Specific Pipe Fitting Shape Hanger
- Basic Pipe Fitting Shape Mount
- Body Material 304 Stainless Steel
- Surface Finish Unpolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 26CB-4-304
- Zoro # G5958283
- Country of Origin China
- Category Pipe Hangers
Dimensions
Tube Size | 4" |
Details
Specific Pipe Fitting Shape | Hanger |
Basic Pipe Fitting Shape | Mount |
Body Material | 304 Stainless Steel |
Surface Finish | Unpolished |
Description
26CB - TUBE HANGER TAKE DOWN STYLE W/EPDM SLEEVE x 1/2"- 13 UNC THREAD - 4", Used to mount and secure tubing , these Take Down Style hangers have a hinged design with thumb nut that allow tubing to be easily installed and removed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KF INDUSTRIES Manual Npt Steel 10000Psi 12In Needle Valve (13-12AP)
- APACHE Standard Worm Gear Clamp, 7/16" to 1" (48001009)
- ZORO SELECT 3/4" MNPT x 5 ft. TBE Carbon Steel Pipe Nipple Sch 40 (564-600)
- ZORO SELECT Water Connector, FIP Inlet, 125 psi, 24" L (0437024)
- STEEL & OBRIEN 2" Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-2-304)
- STEEL & OBRIEN 2" Tube Hanger, Take Down Style w/Epdm Sleeve - 304SS (26CB-2-304)
- STEEL & OBRIEN 1" Domestic Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-D-1-304)
- STEEL & OBRIEN 2-1/2" Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-2.5-304)
- STEEL & OBRIEN 2-1/2" Hex Hanger For Tubing w/Rubber Grommets - 304SS (24RG-2.5-304)
- STEEL & OBRIEN 1-1/2" Domestic Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-D-1.5-304)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 3 In (0560299901)
- Steel & Obrien Plumbing Accessories